Shop All General Purpose Metal Shelving
Nexel
5 Tier Solid Galvanized Steel Shelving Add-On Unit, 48W x 18D x 74H
Mfr # A18487SZ5
Zoro # G608596599
Free Shipping & Returns
$614.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nexel
- MFR # A18487SZ5
- Zoro # G608596599
- UPC # 707022417044
- Country of Origin Taiwan, Province of China
- Category General Purpose Metal Shelving
Description
. Add-On shelving units allow unit expansion to make the most of storage space. Includes 2 posts with leveling feet, 5 shelves, snap-on sleeves and joiner clamps to join units. Solid Galvanized steel shelves feature a dual layer construction that provides strength and rigidity and is temperature and moisture resistant. Solid shelves allow for display storage of small equipment and instruments. 18 Gauge. Raised lip surrounding the edge of each shelf to prevent spills from overflowing. Open styling to allow shelves to be reached from all sides. Includes 5 shelves, 2 posts, snap-on sleeves and joiner clamps to join units. Shelves easily adjust without tools at 1 increments. NSF approved for wet or dry use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Plastic Divider, Black, 20 7/8 in L, 1/2 in W, 5 7/8 in H, 4 PK (40286)
- DURHAM MFG Machine Table, 48" W, 36-1/8" Height, 1500 lb. (MTA244836-1.5K295)
- ZORO SELECT Wire Shelving Unit, 36"D x 48"W x 74"H, 4 Shelves, Chrome (2KNZ6)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 11-1/8 in W, 4 in H, 17-7/8 in L, Blue, 2 PK (K-QSB110BL-2)
- NEXEL Galvanized Steel, 3 Tier, Solid Shelving Starter Unit, 60Wx24Dx34H (24603SZ3)
- NEXEL Nexelite 4 Shelf, Vented Plastic Mat Shelving Unit, Starter, 48inW x 24inD x 74inH (331539N)
- NEXEL Galvanized Steel, 4 Tier, Solid Shelving Starter Unit, 24Wx18Dx86H (18248SZ)
- HOMAK MANUFACTURING Homak Wall Cabinet GS00727021 2 Door With 2 Shelves (GS00727021)
- LYON Metal Shelving, 84" H, 36" W, Gray (DD8007SH)
- LITTLE GIANT Metal Shelving Unit, 30"D x 60"W x 72"H, 4 Shelves, Steel (4SH-3060-72)
- GLOBAL EQUIPMENT Extra Heavy Duty Shelving, 72"W x 24"D x 72"H, 4 Shelves, Gray (236619)
- Nexel General Purpose Metal Shelving