Shop All Wire Shelf Units
Nexel
5 Tier Silver Epoxy Wire Shelving Starter Unit, 72W x 24D x 74H
Mfr # 24727EP5
Zoro # G908593328
Free Shipping & Returns
$582.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Starter Unit
- Depth 24 in
- Height 74 in
- Material Steel
- Number of Shelves 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nexel
- MFR # 24727EP5
- Zoro # G908593328
- UPC # 707022418225
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 72 in |
Depth | 24 in |
Height | 74 in |
Details
Item | Starter Unit |
Shelving Type | Starter Unit |
Material | Steel |
Number of Shelves | 5 |
Color | Silver |
Finish | Nexelate |
Standards | NSF Certified |
Shelf Capacity | 600 lb |
Shelf Style | Flat Wire |
Description
. Nexelate, Starter Units feature an attractive finish that consists of a Silver Epoxy powder-coat over a rust inhibiting undercoat. NSF approved for wet or dry use. Starter Unit includes 4 posts with leveling feet, 5 wire shelves and plastic snap on sleeves to secure shelves to posts. Reinforced shelves with welded surface ribs for added strength. Open design to maximize air and light circulation and minimize dust accumulation. Includes 4 posts, 5 shelves and snap on sleeves. Shelves easily adjust without tools at 1 increments. NSF approved for wet or dry use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW PRY BAR STORAGE RACK HANG UP (MY13070H)
- BENCHPRO Tool Balancer, 60 W x 8 D x 6 in. H, Gray (TB60)
- LYON Metal Shelving Unit, 18"D x 36"W x 84"H, 5 Shelves, Steel (DD8006SX)
- TECHNIBILT SHELVING SYSTEMS Add-On Unit, 5-Shelf, DuroSeal, 24x30x74 (A425PW)
- NEXEL Poly-Green, 4 Tier, Wire Shelving Starter Unit, 60W x 14D x 74H (14607G)
- NEXEL Black Epoxy, 4 Tier, Wire Shelving Starter Unit, 30W x 14D x 54H (14305B)
- NEXEL ESD, 4 Tier, Wire Shelving Starter Unit, 48W x 12D x 54H (12485ESD)
- NEXEL Medium Duty Wire Shelving Unit, Black Epoxy, 48W x 24D x 74H (244874BK)
- NEXEL Chrome Wire Shelving, 72W X 14D x 63H (14726C)
- NEXEL Nexelate Wire Shelving Starter Unit, Silver Epoxy, 60W X 14D X 74H (14607EP)
- METRO Wire Shelf, 30"D x 60"W, Chrome (3060NC)
- Nexel Wire Shelf Units