Shop All Wire Shelf Units
Nexel
5 Tier Silver Epoxy Wire Shelving Starter Unit, 54W x 21D x 86H
Mfr # 21548EP5
Zoro # G908592529
product price: $378.99
/ea
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Starter Unit
- Depth 21 in
- Height 86 in
- Material Steel
- Number of Shelves 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # 21548EP5
- Zoro # G908592529
- UPC # 707022416665
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 54 in |
Depth | 21 in |
Height | 86 in |
Details
Item | Starter Unit |
Shelving Type | Starter Unit |
Material | Steel |
Number of Shelves | 5 |
Color | Silver |
Finish | Nexelate |
Shelf Style | Flat Wire |
Shelf Capacity | 600 lb |
Standards | NSF Certified |
Description
. Nexelate, Starter Units feature an attractive finish that consists of a Silver Epoxy powder-coat over a rust inhibiting undercoat. NSF approved for wet or dry use. Starter Unit includes 4 posts with leveling feet, 5 wire shelves and plastic snap on sleeves to secure shelves to posts. Reinforced shelves with welded surface ribs for added strength. Open design to maximize air and light circulation and minimize dust accumulation. Includes 4 posts, 5 shelves and snap on sleeves. Shelves easily adjust without tools at 1 increments. NSF approved for wet or dry use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO 14 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (DJ236BL)
- QUANTUM STORAGE SYSTEMS 40 lb Shelf Storage Bin, Polypropylene, 6 5/8 in W, 6 in H, 17 7/8 in L, Clear (QSB204CL)
- SALSBURY INDUSTRIES End Panel, Maple, 72inH x 18inW x 3/4inD (22233MAP)
- WIRECRAFTERS Pal Rack Dble Hinged DR, 108inW, 2in BaseD (RDH910)
- NEXEL ESD, 2 Tier, Wire Shelving Starter Unit, 36W x 24D x 34H (24363ESD2)
- NEXEL Chrome, Security Shelving Unit, 2 Quick Adjust Shelves, 48W x 14D x 66H (SU1448CPS2)
- NEXEL Wire Shelving, Black Epoxy, 48W X 24D X 63H (24486B)
- NEXEL Medium Duty Wire Shelving Unit, Black Epoxy, 48W x 24D x 74H (244874BK)
- NEXEL ESD, 2 Tier, Wire Shelving Starter Unit, 36W x 18D x 34H (18363ESD2)
- NEXEL Chrome Wire Shelving, 36W X 18D x 63H (18366C)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 14x30in, LdCap 600lb (1430GY)
- Nexel Wire Shelving