Shop All Wire Shelf Units
Nexel
5 Tier Silver Epoxy Wire Shelving Starter Unit, 54W x 21D x 74H
Mfr # 21547EP5
Zoro # G908592567
product price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Starter Unit
- Depth 21 in
- Height 74 in
- Material Steel
- Number of Shelves 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # 21547EP5
- Zoro # G908592567
- UPC # 707022416672
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 54 in |
Depth | 21 in |
Height | 74 in |
Details
Item | Starter Unit |
Shelving Type | Starter Unit |
Material | Steel |
Number of Shelves | 5 |
Color | Silver |
Finish | Nexelate |
Shelf Capacity | 600 lb |
Shelf Style | Flat Wire |
Standards | NSF Certified |
Description
. Nexelate, Starter Units feature an attractive finish that consists of a Silver Epoxy powder-coat over a rust inhibiting undercoat. NSF approved for wet or dry use. Starter Unit includes 4 posts with leveling feet, 5 wire shelves and plastic snap on sleeves to secure shelves to posts. Reinforced shelves with welded surface ribs for added strength. Open design to maximize air and light circulation and minimize dust accumulation. Includes 4 posts, 5 shelves and snap on sleeves. Shelves easily adjust without tools at 1 increments. NSF approved for wet or dry use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 48 in W x 1 in D x 61 in H, Gray (QLP-4861)
- QUANTUM STORAGE SYSTEMS Steel Wire Pick Rack, 48 in W x 74 in H x 18 in D, 6 Shelves, Silver/Blue (WRSL6-74-1848-260BL)
- ZORO SELECT Multi-Ring Tool Holder, Width 9 In, PK2 (5TPJ3)
- DAYTON Tank Mixer, Direct Drive, 1 HP, 316 SS (32V127)
- NEXEL Chrome Wire Shelving, 60W X 30D x 63H (30606C)
- NEXEL ESD, 4 Tier, Wire Shelving Starter Unit, 36W x 12D x 54H (12365ESD)
- NEXEL Black Epoxy, 3 Tier, Display Unit, 36W x 18D x 34H (W18363B3)
- NEXEL Chrome Wire Shelving, 48W X 36D x 74H (36487C)
- NEXEL Nexelon Wire Shelving, Blue Epoxy, 30W X 18D X 74H (18307N)
- NEXEL Wire Shelving, Black Epoxy, 60W X 18D X 63H (18606B)
- NEXEL Chrome Wire Shelving, 24W X 14D x 63H (14246C)
- Nexel Wire Shelf Units