Shop All Wire Shelf Units
Nexel
5 Tier Silver Epoxy Wire Shelving Starter Unit, 48W x 24D x 74H
Mfr # 24487EP5
Zoro # G908592406
Free Shipping & Returns
$411.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48 in
- Depth 24 in
- Height 74 in
- Material Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nexel
- MFR # 24487EP5
- Zoro # G908592406
- UPC # 707022417266
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 48 in |
Depth | 24 in |
Height | 74 in |
Details
Item | Starter Unit |
Material | Steel |
Color | Silver |
Finish | Nexelate® |
Description
. Nexelate, Starter Units feature an attractive finish that consists of a Silver Epoxy powder-coat over a rust inhibiting undercoat. NSF approved for wet or dry use. Starter Unit includes 4 posts with leveling feet, 5 wire shelves and plastic snap on sleeves to secure shelves to posts. Reinforced shelves with welded surface ribs for added strength. Open design to maximize air and light circulation and minimize dust accumulation. Includes 4 posts, 5 shelves and snap on sleeves. Shelves easily adjust without tools at 1 increments. NSF approved for wet or dry use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG 12 ga. Heavy-Duty Steel Storage Cabinet, 36 in W, 66 in H, Stationary (HDC-243666-3S95)
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 72" H (AAH-36RB-C)
- QUANTUM STORAGE SYSTEMS 60 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 8 in H, 17 7/8 in L, Yellow (QSB808YL)
- MOLDED FIBERGLASS Stacking Container, Blue, Fiberglass Reinforced Composite, 23 3/8 in L, 12 in W, 3 1/8 in H (8082085268)
- NEXEL ESD, 4 Tier, Wire Shelving Starter Unit, 48W x 12D x 54H (12485ESD)
- NEXEL 63L Rods For Wire Shelving Units, Chrome Set of 3 (AR63C3)
- NEXEL Chrome, 3 Tier, Display Unit , 48W x 24D x 34H (W24483C3)
- NEXEL Wire Shelving, Poly-Z-Brite, 72W x 14D x 74H (14727Z)
- NEXEL Nexelate Wire Shelving Starter Unit, Silver Epoxy, 72W X 21D X 63H (21726EP)
- NEXEL ESD, 2 Tier, Wire Shelving Starter Unit, 48W x 12D x 34H (12483ESD2)
- METRO Wire Shelf, 14"D x 24"W, Chrome (1424NC)
- Nexel Wire Shelving