Shop All Wire Shelf Units
Nexel
5 Tier Silver Epoxy Wire Shelving Starter Unit, 48W x 21D x 86H
Mfr # 21488EP5
Zoro # G908592642
product price: $276.99
/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 21 in
- Height 86 in
- Material Steel
- Color Silver
- Finish Nexelate®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # 21488EP5
- Zoro # G908592642
- UPC # 707022417594
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 48 in |
Depth | 21 in |
Height | 86 in |
Details
Item | Starter Unit |
Material | Steel |
Color | Silver |
Finish | Nexelate® |
Description
. Nexelate, Starter Units feature an attractive finish that consists of a Silver Epoxy powder-coat over a rust inhibiting undercoat. NSF approved for wet or dry use. Starter Unit includes 4 posts with leveling feet, 5 wire shelves and plastic snap on sleeves to secure shelves to posts. Reinforced shelves with welded surface ribs for added strength. Open design to maximize air and light circulation and minimize dust accumulation. Includes 4 posts, 5 shelves and snap on sleeves. Shelves easily adjust without tools at 1 increments. NSF approved for wet or dry use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AP PRODUCTS AP Products 017-412406 Sikasil-N Plus US, Clear (017-412406)
- KNAPE & VOGT Kv 255 Wh 60 Shelf Standards White 60 in. (255 WH 60)
- AMGOOD 14in X 72in Stainless Steel Wall Mount Shelf Square Edge (AMG WS-SQ-1472)
- STEEL KING Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 8 ft H, 99 in W, 36 in D (AG36096M400096A)
- NEXEL ESD, 3 Tier, Wire Shelving Starter Unit, 36W x 24D x 34H (24363ESD3)
- NEXEL 4 Shelf, Chrome Basket Wire Shelving Unit, Starter, 48inW x 18inD x 63inH (798473)
- NEXEL Poly-Green Wall Mount Wire Shelving, 72W x 18D x 34H 2-Shelf Add-On (B1137132GZ)
- NEXEL Wire Shelving, Black Epoxy, 36W X 18D X 63H (18366B)
- NEXEL Chrome, Security Shelving Unit, 2 Quick Adjust Shelves, 36W x 18D x 66H (SU1836CPS2)
- NEXEL Poly-Green, 4 Tier, Wire Shelving Starter Unit, 60W x 21D x 74H (21607G)
- ALERA Wire Shelving Unit, 14"D x 36"W x 36"H, 3 Shelves, Silver (3TRES3614SR)
- Nexel Wire Shelving