Shop All Wire Shelf Units
Nexel
5 Tier Silver Epoxy Wire Shelving Add-On Unit, 48W x 18D x 63H
Mfr # A18486EP5
Zoro # G908593830
product price: $316.99
/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Add-On Unit
- Depth 18 in
- Height 63 in
- Material Steel
- Number of Shelves 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # A18486EP5
- Zoro # G908593830
- UPC # 707022419437
- Country of Origin Taiwan, Province of China
- Category Wire Shelf Units
Dimensions
Width | 48 in |
Depth | 18 in |
Height | 63 in |
Details
Item | Add-On Unit |
Shelving Type | Add-On Unit |
Material | Steel |
Number of Shelves | 5 |
Color | Silver |
Finish | Nexelate |
Shelf Style | Flat Wire |
Shelf Capacity | 800 lb |
Standards | NSF Certified |
Description
. Add-On shelving units allow unit expansion to make the most of storage space. Includes 2 posts with leveling feet, 5 shelves, snap-on sleeves and S-hooks to join units. Nexelate, is an attractive finish that consists of a Silver Epoxy powder-coat over a rust inhibiting undercoat. NSF approved for wet or dry use. Reinforced shelves with welded surface ribs for added strength. Open design to maximize air and light circulation and minimize dust accumulation. Includes 5 shelves, 2 posts, snap-on sleeves and S-hooks to join units. Shelves easily adjust without tools at 1 increments. NSF approved for wet or dry use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Roll-In T-Nut With Set Screw, 5/16-18 (3608)
- ZORO SELECT Recycled Rigid PVC Pallet, 36 in L, 36 in W, 5 in H (05000103)
- BASCO Lined 18-Gauge Drum Lid ext. dia. 23" (DRM1538)
- ORBIS Straight Wall Container, Green, Plastic, 15 in W, 9 1/2 in H, 0.87 cu ft Volume Capacity (NSO1615-9)
- NEXEL ESD, 2 Tier, Wire Shelving Starter Unit, 24W x 14D x 34H (14243ESD2)
- NEXEL Wire Shelving, Black Epoxy, 24W X 18D X 74H (18247B)
- NEXEL Stainless Steel Wire Shelving, 72W x 18D x 63H (18726S)
- NEXEL Chrome Wire Shelving, 48W X 36D x 74H (36487C)
- NEXEL 5 Tier Chrome Wire Shelving Starter Unit, 30W x 24D x 74H (24307C5)
- NEXEL ESD, 5 Tier, Wire Shelving Starter Unit, 60W x 14D x 74H (14607ESD5)
- NEXEL Chrome Wire Shelving, 60W X 14D x 63H (14606C)
- Nexel Wire Shelving