Shop All Wire Shelf Units
Nexel
5 Tier Silver Epoxy Wire Shelving Add-On Unit, 24W x 24D x 86H
Mfr # A24248EP5
Zoro # G908592901
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Add-On Unit
- Depth 24 in
- Height 86 in
- Material Steel
- Number of Shelves 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # A24248EP5
- Zoro # G908592901
- UPC # 707022418461
- Country of Origin Taiwan, Province of China
- Category Wire Shelf Units
Dimensions
Width | 24 in |
Depth | 24 in |
Height | 86 in |
Details
Item | Add-On Unit |
Shelving Type | Add-On Unit |
Material | Steel |
Number of Shelves | 5 |
Color | Silver |
Finish | Nexelate |
Standards | NSF Certified |
Shelf Style | Flat Wire |
Shelf Capacity | 800 lb |
Description
. Add-On shelving units allow unit expansion to make the most of storage space. Includes 2 posts with leveling feet, 5 shelves, snap-on sleeves and S-hooks to join units. Nexelate, is an attractive finish that consists of a Silver Epoxy powder-coat over a rust inhibiting undercoat. NSF approved for wet or dry use. Reinforced shelves with welded surface ribs for added strength. Open design to maximize air and light circulation and minimize dust accumulation. Includes 5 shelves, 2 posts, snap-on sleeves and S-hooks to join units. Shelves easily adjust without tools at 1 increments. NSF approved for wet or dry use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 50 lb Hang & Stack Storage Bin, Plastic, 5 1/2 in W, 5 in H, 14 3/4 in L, Clear (30234SCLAR)
- HALLOWELL Metal Shelving Unit, 12"D x 36"W x 87"H, 5 Shelves, Steel (DT5510-12HG)
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (JC-482478-5S-95)
- ZORO SELECT Pail, Open Head, Square, 4 gal, PE, Blue (SQ2140BL)
- NEXEL 5 Tier Silver Epoxy Wire Shelving Starter Unit, 24W x 24D x 86H (24248EP5)
- NEXEL 5 Tier Wire Shelving Add-On Unit, 48W x 18D x 63H, Green Epoxy Finish (A18486G5)
- NEXEL Stainless Steel, 5 Tier, Wire Shelving Starter Unit, 24W x 18D x 63H (18246S5)
- NEXEL 5 Tier Chrome Wire Shelving Starter Unit, 60W x 18D x 74H (18607C5)
- NEXEL Nexelate Wire Shelving Starter Unit, Silver Epoxy, 42W X 21D X 63H (21426EP)
- NEXEL Chrome Wire Shelving, 24W X 18D x 74H (18247C)
- HDS TRADING 3 Tier Steel Wire Shelf, Grey (ZOR95908)
- Nexel Wire Shelf Units