Shop All Wire Shelf Units
Nexel
5 Tier Chrome Wire Shelving Starter Unit, 54W x 18D x 74H
Mfr # 18547C5
Zoro # G608593345
product price: $321.99
/ea
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Starter Unit
- Width 54 in
- Depth 18 in
- Height 74 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # 18547C5
- Zoro # G608593345
- UPC # 707022413992
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 54 in |
Depth | 18 in |
Height | 74 in |
Details
Shelving Type | Starter Unit |
Material | Steel |
Number of Shelves | 5 |
Color | Chrome |
Finish | Chrome |
Standards | NSF Certified |
Shelf Style | Flat Wire |
Shelf Capacity | 600 lb |
Description
. Bright, chrome over nickel electro plating creates a brilliant high gloss finish. Open design maximizes air and light circulation and minimizes dust accumulation. Shelves easily adjust without tools and align accurately at 1 increments. Shelf clips snap on post, allowing shelf collar to slide over for a secure fit. 5 Tier Starter Units include 5 shelves, 4 posts, shelf clips and 4 adjustable leveling feet with non-marring floor glides which allow compensation for uneven floors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASCO Portable Drum Agitator, 2" Center Blade (921-55)
- LORELL 2,300 lb Capacity Riveted Steel Shelving Recycled (59696)
- STERILITE Storage Tote, Clear/White, Polypropylene, 33 7/8 in L, 18 3/4 in W, 13 in H, 106 qt Volume Capacity (14998004)
- PORTA-KING 4-Wall Modular In-Plant Office, 8 1/2 ft H, 8 ft W, 8 ft D, Gray (FAB88W)
- NEXEL Poly-Green Wall Mount Wire Shelving, 72W x 18D x 34H 2-Shelf Add-On (B1137132GZ)
- NEXEL Chrome Wire Shelving, 42W X 14D x 63H (14426C)
- NEXEL Poly-Green Wall Mount Wire Shelving, 36W x 14D x 34H 2-Shelf Starter (B1137100GZ)
- NEXEL 5 Tier Black Epoxy Wire Shelving Starter Unit, 54W x 24D x 86H (24548B5)
- NEXEL 63L Rods For Wire Shelving Units, Chrome Set of 3 (AR63C3)
- NEXEL ESD, 2 Tier, Wire Shelving Starter Unit, 36W x 14D x 34H (14363ESD2)
- ZORO SELECT Wire Shelving Unit, 18"D x 48"W x 63"H, 6 Shelves, Chrome (5GPK3)
- Nexel Wire Shelving