Shop All Wire Shelf Units
Nexel
5 Tier Chrome Wire Shelving Starter Unit, 42W x 21D x 63H
Mfr # 21426C5
Zoro # G608593529
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Starter Unit
- Depth 21 in
- Height 63 in
- Material Steel
- Number of Shelves 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nexel
- MFR # 21426C5
- Zoro # G608593529
- UPC # 707022415033
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 42 in |
Depth | 21 in |
Height | 63 in |
Details
Item | Starter Unit |
Shelving Type | Starter Unit |
Material | Steel |
Number of Shelves | 5 |
Color | Chrome |
Finish | Chrome |
Shelf Capacity | 800 lb |
Standards | NSF Certified |
Shelf Style | Flat Wire |
Description
. Bright, chrome over nickel electro plating creates a brilliant high gloss finish. Open design maximizes air and light circulation and minimizes dust accumulation. Shelves easily adjust without tools and align accurately at 1 increments. Shelf clips snap on post, allowing shelf collar to slide over for a secure fit. 5 Tier Starter Units include 5 shelves, 4 posts, shelf clips and 4 adjustable leveling feet with non-marring floor glides which allow compensation for uneven floors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 End Cap Red W/Push-Ins 1010 (2015RED)
- ZORO SELECT Structural Pipe Fitting, Single-Swivel Socket, Cast Iron, 1.25 in Pipe Size (4NXU7)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 18x72in, LdCap 800lb (1872GY)
- RUBBERMAID Plastic Storage Cabinet, 36 in W, 72" H (FG708300MICHR)
- NEXEL Black Epoxy, 4 Tier, Wire Shelving Starter Unit, 30W x 14D x 54H (14305B)
- NEXEL Chrome, 3 Tier, Display Unit , 48W x 24D x 34H (W24483C3)
- NEXEL Quick Adjust Wire Shelving, Chrome, 48x14x54 (14485AC)
- NEXEL Chrome, Security Shelving Unit, 60W x 24D x 66H (SU2460CPS)
- NEXEL Chrome Wire Shelving, 72W X 36D x 86H (36728C)
- NEXEL 5 Tier Silver Epoxy Wire Shelving Starter Unit, 72W x 24D x 74H (24727EP5)
- TECHNIBILT SHELVING SYSTEMS ME Unit, w/Casters, 4-Shelf, 24x48x69 (ME456CH)
- Nexel Wire Shelving