Shop All Wire Shelf Units
Nexel
5 Tier Chrome Wire Shelving Starter Unit, 42W x 18D x 86H
Mfr # 18428C5
Zoro # G908593304
product price: $344.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$344.99
Free 30-Day Returns
Key Features
- Width 42 in
- Depth 18 in
- Height 86 in
- Material Steel
- Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # 18428C5
- Zoro # G908593304
- UPC # 707022413572
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 42 in |
Depth | 18 in |
Height | 86 in |
Details
Item | Starter Unit |
Material | Steel |
Color | Chrome |
Finish | Chrome |
Description
. Bright, chrome over nickel electro plating creates a brilliant high gloss finish. Open design maximizes air and light circulation and minimizes dust accumulation. Shelves easily adjust without tools and align accurately at 1 increments. Shelf clips snap on post, allowing shelf collar to slide over for a secure fit. 5 Tier Starter Units include 5 shelves, 4 posts, shelf clips and 4 adjustable leveling feet with non-marring floor glides which allow compensation for uneven floors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALL CONTROL Pegboard Panel, Round 1/4 in Holes, 1 in Hole Spacing, 32 in H x 96 in W x 3/4 in D, Black (35-P-3296BK)
- FLAMBEAU Adjustable Compartment Box with 4 to 24 compartments, Plastic, 1 3/4 in H x 6-5/8 in W (T4007AT)
- WESCO Standard Steel Drum Cradles, CW-10 (240022)
- KENNEDY Divider, 2" Drawer, 11 Compartments (81928)
- NEXEL Chrome Wire Shelving, 30W X 14D x 63H (14306C)
- NEXEL Wire Shelving, Poly-Z-Brite, 72W x 14D x 74H (14727Z)
- NEXEL ESD, 2 Tier, Wire Shelving Starter Unit, 30W x 14D x 34H (14303ESD2)
- NEXEL 5 Tier Stainless Steel Wire Shelving Starter Unit, 48W x 18D x 86H (18488S5)
- NEXEL Chrome Wire Shelving, 42W x 21D x 74H (21427C)
- NEXEL ESD, 2 Tier, Wire Shelving Starter Unit, 24W x 14D x 34H (14243ESD2)
- ZORO SELECT Wire Shelf, 18"D x 48"W x 63"H, 5 Shelves, Silver (5GPL0)
- Nexel Wire Shelving