Shop All Wire Shelf Units
Nexel
5 Tier Chrome Wire Shelving Starter Unit, 36W x 24D x 74H
Mfr # 24367C5
Zoro # G908592970
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Starter Unit
- Width 36 in
- Depth 24 in
- Height 74 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # 24367C5
- Zoro # G908592970
- UPC # 707022413756
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 36 in |
Depth | 24 in |
Height | 74 in |
Details
Shelving Type | Starter Unit |
Material | Steel |
Number of Shelves | 5 |
Color | Chrome |
Finish | Chrome |
Standards | NSF Certified |
Shelf Style | Flat Wire |
Shelf Capacity | 800 lb |
Description
. Bright, chrome over nickel electro plating creates a brilliant high gloss finish. Open design maximizes air and light circulation and minimizes dust accumulation. Shelves easily adjust without tools and align accurately at 1 increments. Shelf clips snap on post, allowing shelf collar to slide over for a secure fit. 5 Tier Starter Units include 5 shelves, 4 posts, shelf clips and 4 adjustable leveling feet with non-marring floor glides which allow compensation for uneven floors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Dbl, Econ, T-Nut 5/16-18 Thread, 15 S (3279)
- ZORO SELECT 20 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 4 in H, Yellow, 17 7/8 in L (30138YELLOBLANK)
- ZORO SELECT Straight Hook, 2", PK10 (787CX1)
- AT-A-GLANCE Leak Gauge, Tank, 72 In, 2 In NPT (K-2-72)
- NEXEL Wire Shelving, Black Epoxy, 48W X 24D X 63H (24486B)
- NEXEL 5 Tier Stainless Steel Wire Shelving Starter Unit, 48W x 24D x 74H (24487S5)
- NEXEL Quick Adjust Wire Shelving, Poly-Z-Brite, 48 x 24 x 74 (24487AZ)
- NEXEL Nexelate Wire Shelving Starter Unit, Silver Epoxy, 24W X 24D X 63H (24246EP)
- NEXEL Poly-Green Wall Mount Wire Shelving, 30W x 14D x 34H 2-Shelf Starter (B1137184GZ)
- NEXEL Chrome Wire Shelving, 72W X 36D x 63H (36726C)
- ZORO SELECT Wire Shelving Unit, 36"D x 48"W x 85"H, 4 Shelves, Silver (2KPG4)
- Nexel Wire Shelf Units