Shop All Wire Shelf Units
Nexel
5 Tier Chrome Wire Shelving Starter Unit, 30W x 18D x 63H
Mfr # 18306C5
Zoro # G908593281
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 18 in
- Height 63 in
- Material Steel
- Color Chrome
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # 18306C5
- Zoro # G908593281
- UPC # 707022414425
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 30 in |
Depth | 18 in |
Height | 63 in |
Details
Item | Starter Unit |
Material | Steel |
Color | Chrome |
Finish | Chrome |
Description
. Bright, chrome over nickel electro plating creates a brilliant high gloss finish. Open design maximizes air and light circulation and minimizes dust accumulation. Shelves easily adjust without tools and align accurately at 1 increments. Shelf clips snap on post, allowing shelf collar to slide over for a secure fit. 5 Tier Starter Units include 5 shelves, 4 posts, shelf clips and 4 adjustable leveling feet with non-marring floor glides which allow compensation for uneven floors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHPRO Bolted Workbenches, Butcher Block, 72" W, 30" to 36" Height, 6600 lb., Straight (KW3672+LP)
- TENNSCO Wardrobe Locker, 36 in W, 18 in D, 78 in H, (1) Tier, (3) Wide, Gray (STS-121872-3MG)
- TECHNIBILT SHELVING SYSTEMS Center End Screen, 18x72 (PEC1872CH)
- TECHNIBILT SHELVING SYSTEMS Wire Shelf, Chrome, 21x24 (2124CH)
- NEXEL Black Epoxy, 3 Tier, Wire Shelving Starter Unit, 30W x 24D x 34H (24303B3)
- NEXEL Chrome Wire Shelving, 48W X 36D x 74H (36487C)
- NEXEL Wire Shelving, Black Epoxy, 30W X 24D X 74H (24307B)
- NEXEL 5 Tier Chrome Wire Shelving Starter Unit, 60W x 18D x 74H (18607C5)
- NEXEL Medium Duty Wire Shelving Unit, Black Epoxy, 36W x 18D x 74H (183674BK)
- NEXEL 5 Tier Chrome Wire Shelving Starter Unit, 24W x 24D x 74H (24247C5)
- ZORO SELECT Wire Shelving Unit, 24"D x 48"W x 74"H, 4 Shelves, Chrome (1ANZ9)
- Nexel Wire Shelving