Shop All Wire Shelf Units
Nexel
5 Tier Chrome Wire Shelving Add-On Unit, 54W x 21D x 74H
Mfr # A21547C5
Zoro # G908591973
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$288.99
Free 30-Day Returns
Key Features
- Width 54 in
- Depth 21 in
- Height 74 in
- Material Steel
- Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nexel
- MFR # A21547C5
- Zoro # G908591973
- UPC # 707022411561
- Country of Origin Taiwan, Province of China
- Category Wire Shelf Units
Dimensions
Width | 54 in |
Depth | 21 in |
Height | 74 in |
Details
Item | Add-On Unit |
Material | Steel |
Color | Chrome |
Finish | Chrome |
Description
. Add-On Shelving Units allow unit expansion to make the most of storage space. Includes 2 posts with leveling feet, 5 shelves, Snap-On sleeves and S-hooks to join units. Bright, chrome over nickel electro plating creates a brilliant high gloss finish. Open design maximizes air and light circulation and minimizes dust accumulation. Shelves easily adjust without tools and align accurately at 1 increments. Shelf clips snap on post, allowing shelf collar to slide over for a secure fit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYON Metal Box Shelf, 36x12, Gray (DD8560H1)
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 12 in D x 19 1/4 in H x 33 3/4 in W, 4 Shelves, Red (357-17-S1156)
- AKRO-MILS 10 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 3 in H, 7 3/8 in L, Red (30220RED)
- EKENA MILLWORK Embrey Steel Bracket, Powder Coated Black 2"W x 20"D x 6 1/2"H (BKTM02X20X06EBPBL)
- NEXEL Black Epoxy, 5 Tier, Wire Shelving Starter Unit, 60W x 14D x 63H (14606B5)
- NEXEL 5 Tier Chrome Wire Shelving Starter Unit, 72W x 18D x 86H (18728C5)
- NEXEL Chrome, 3 Tier, Display Unit , 48W x 24D x 34H (W24483C3)
- NEXEL 5 Tier Wire Shelving Starter Unit, 30W x 18D x 74H (18307N5)
- NEXEL ESD, 5 Tier, Wire Shelving Starter Unit, 42W x 14D x 86H (14428ESD5)
- NEXEL Chrome Wire Shelving, 42W x 21D x 74H (21427C)
- GLOBAL EQUIPMENT Nexel Solid Plastic Shelving Unit - Clear Epoxy Posts - 48"W x 24"D x 63"H - 4 Shelf (188125)
- Nexel Wire Shelf Units