Shop All Wire Shelf Units
Nexel
5 Tier Chrome Wire Shelving Add-On Unit, 42W x 24D x 86H
Mfr # A24428C5
Zoro # G908591935
product price: $302.99
/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Add-On Unit
- Depth 24 in
- Height 86 in
- Material Steel
- Number of Shelves 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # A24428C5
- Zoro # G908591935
- UPC # 707022411776
- Country of Origin Taiwan, Province of China
- Category Wire Shelf Units
Dimensions
Width | 42 in |
Depth | 24 in |
Height | 86 in |
Details
Item | Add-On Unit |
Shelving Type | Add-On Unit |
Material | Steel |
Number of Shelves | 5 |
Color | Chrome |
Finish | Chrome |
Shelf Capacity | 800 lb |
Shelf Style | Flat Wire |
Standards | NSF Certified |
Description
. Add-On Shelving Units allow unit expansion to make the most of storage space. Includes 2 posts with leveling feet, 5 shelves, Snap-On sleeves and S-hooks to join units. Bright, chrome over nickel electro plating creates a brilliant high gloss finish. Open design maximizes air and light circulation and minimizes dust accumulation. Shelves easily adjust without tools and align accurately at 1 increments. Shelf clips snap on post, allowing shelf collar to slide over for a secure fit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Double Keyed Wear Pads Uni White 15 S (6892)
- ORBIS Gray Attached Lid Container, Plastic, 8.22 gal Volume Capacity (NSOA2415-7 GRAY)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 6 Bins (EMDC-482472-6B-3S-95)
- 80/20 Drop In T-Nut M6 Slot8 Zinc Plated Steel (13119)
- NEXEL ESD, 2 Tier, Wire Shelving Starter Unit, 24W x 24D x 34H (24243ESD2)
- NEXEL Chrome Wire Shelving, 72W X 36D x 74H (36727C)
- NEXEL Chrome Wire Shelving, 60W X 24D x 63H (24606C)
- NEXEL Chrome Wire Shelving, 60W x 21D x 63H (21606C)
- NEXEL ESD, 2 Tier, Wire Shelving Starter Unit, 36W x 14D x 34H (14363ESD2)
- NEXEL 36W x 18D x 74H Wire Shelving Unit, 600 Lb Shelf Capacity, Chrome (798768NC)
- CROMO Knect-A-Shelf 48 x 24 x 12 in. Resin Shelving Unit (CR1679675)
- Nexel Wire Shelving