Shop All Wire Shelf Units
Nexel
5 Tier Chrome Wire Shelving Add-On Unit, 24W x 21D x 63H
Mfr # A21246C5
Zoro # G908592055
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 21 in
- Height 63 in
- Material Steel
- Color Chrome
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # A21246C5
- Zoro # G908592055
- UPC # 707022411592
- Country of Origin Taiwan, Province of China
- Category Wire Shelf Units
Dimensions
Width | 24 in |
Depth | 21 in |
Height | 63 in |
Details
Item | Add-On Unit |
Material | Steel |
Color | Chrome |
Finish | Chrome |
Description
. Add-On Shelving Units allow unit expansion to make the most of storage space. Includes 2 posts with leveling feet, 5 shelves, Snap-On sleeves and S-hooks to join units. Bright, chrome over nickel electro plating creates a brilliant high gloss finish. Open design maximizes air and light circulation and minimizes dust accumulation. Shelves easily adjust without tools and align accurately at 1 increments. Shelf clips snap on post, allowing shelf collar to slide over for a secure fit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Mbl Machine Table, 24x36x30,2000 lb. (MTM243630-2K195)
- JIFRAM EXTRUSIONS INC Jifram Extrusions 05000246 Storage Caddy - 24 x 24 in. (5000246)
- JOHN STERLING Shelf and Rod Bracket, Steel (RP-0495-CH)
- QUANTUM STORAGE SYSTEMS Steel Pick Rack, 36 in W x 60 in H x 12 in D, 8 Shelves, Red (QPRS-101RD)
- NEXEL Chrome, Security Shelving Unit, 2 Quick Adjust Shelves, 36W x 18D x 66H (SU1836CPS2)
- NEXEL Nexelate Wire Shelving Starter Unit, Silver Epoxy, 42W X 21D X 63H (21426EP)
- NEXEL ESD, 3 Tier, Wire Shelving Starter Unit, 24W x 18D x 34H (18243ESD3)
- NEXEL 4 Tier Chrome Wire Shelving Starter Unit, 48W x 12D x 63H (12486C)
- NEXEL Black Epoxy, 3 Tier, Wire Shelving Starter Unit, 30W x 24D x 34H (24303B3)
- NEXEL Chrome Wire Shelving, 30W X 14D x 63H (14306C)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 18"X48"X63", Black Epoxy (WR63-1848BK-5)
- Nexel Wire Shelf Units