Shop All Wire Shelf Units
Nexel
5 Tier Black Epoxy Wire Shelving Starter Unit, 48W x 21D x 74H
Mfr # 21487B5
Zoro # G908591959
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Starter Unit
- Depth 21 in
- Height 74 in
- Material Steel
- Number of Shelves 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nexel
- MFR # 21487B5
- Zoro # G908591959
- UPC # 707022420075
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 48 in |
Depth | 21 in |
Height | 74 in |
Details
Item | Starter Unit |
Shelving Type | Starter Unit |
Material | Steel |
Number of Shelves | 5 |
Color | Black |
Finish | Black Epoxy |
Shelf Capacity | 800 lb |
Standards | NSF Certified |
Shelf Style | Flat Wire |
Description
. Black Epoxy Starter Units feature an attractive, rugged and affordable finish ideal for offices, retail stores, warehouses and more. This epoxy wire shelving is NSF approved for wet or dry use. Starter Unit includes 4 posts with leveling feet, 5 wire shelves and plastic snap on sleeves to secure shelves to posts. Reinforced shelves with welded surface ribs for added strength. Open design to maximize air and light circulation and minimize dust accumulation. Includes 4 Posts, 5 Shelves and snap on sleeves. Shelves easily adjust without tools at 1 increments. NSF approved for wet or dry use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Wire Shelf, 12x30in, LdCap 600lb (1230C)
- DURHAM MFG 30 lb Hang & Stack Storage Bin, Copolymer Polypropylene, 5-1/2 in W, 5 in H, 11-3/8 in L, Red (PB30230-17)
- KNAPE & VOGT Bracket Shelf Dbl Stl 20In Wht (BK-0103-22)
- HOLLAENDER Structural Pipe Fitting, Wall Mount Flange, Aluminum, 1.25 in Pipe Size, 32510 lb Tensile Strength (50-7)
- NEXEL Black Epoxy, 5 Tier, Wire Shelving Starter Unit, 60W x 14D x 74H (14607B5)
- NEXEL Nexelate Wire Shelving Starter Unit, Silver Epoxy, 72W X 21D X 63H (21726EP)
- NEXEL Black Epoxy, 5 Tier, Wire Shelving Starter Unit, 30W x 14D x 63H (14306B5)
- NEXEL Black Epoxy, 3 Tier, Display Unit, 36W x 14D x 34H (W14363B3)
- NEXEL Wall Mount Wire 4-Shelf Starter Unit, 60W x 18D x 63H (798218)
- NEXEL ESD, 5 Tier, Wire Shelving Starter Unit, 42W x 14D x 86H (14428ESD5)
- NEXEL 5 Tier Chrome Wire Shelving Starter Unit, 54W x 18D x 74H (18547C5)
- Nexel Wire Shelving