Shop All Wire Shelf Units
Nexel
5 Tier Black Epoxy Wire Shelving Starter Unit, 42W x 24D x 63H
Mfr # 24426B5
Zoro # G608592133
product price: $374.99
/ea
Free Shipping & Returns
$374.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 42 in
- Depth 24 in
- Height 63 in
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # 24426B5
- Zoro # G608592133
- UPC # 707022420273
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 42 in |
Depth | 24 in |
Height | 63 in |
Details
Item | Starter Unit |
Material | Steel |
Color | Black |
Finish | Black Epoxy |
Description
. Black Epoxy Starter Units feature an attractive, rugged and affordable finish ideal for offices, retail stores, warehouses and more. This epoxy wire shelving is NSF approved for wet or dry use. Starter Unit includes 4 posts with leveling feet, 5 wire shelves and plastic snap on sleeves to secure shelves to posts. Reinforced shelves with welded surface ribs for added strength. Open design to maximize air and light circulation and minimize dust accumulation. Includes 4 Posts, 5 Shelves and snap on sleeves. Shelves easily adjust without tools at 1 increments. NSF approved for wet or dry use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Ten Spring-Loaded Short Track Kit (225910)
- AKRO-MILS 30 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 4 in H, 10 7/8 in L, Blue (30224BLUE)
- QUANTUM STORAGE SYSTEMS 10 lb Hang & Stack Storage Bin, Polypropylene, 4 1/8 in W, 3 in H, 7 3/8 in L, Ivory (QUS220IV)
- LOWELL Plexiglass Door 24U (LFD-24P)
- NEXEL Chrome Wire Shelving, 60W x 21D x 63H (21606C)
- NEXEL 5 Tier Chrome Wire Shelving Starter Unit, 24W x 24D x 74H (24247C5)
- NEXEL Poly-Green Wall Mount Wire Shelving, 36W x 18D x 34H 2-Shelf Starter (B1137119GZ)
- NEXEL 63L Rods For Wire Shelving Units, Chrome Set of 3 (AR63C3)
- NEXEL Chrome Wire Shelving, 60W X 24D x 63H (24606C)
- NEXEL 5 Tier Chrome Wire Shelving Starter Unit, 24W x 18D x 63H (18246C5)
- NEXEL Nexelate Wire Shelving Starter Unit, Silver Epoxy, 30W X 24D X 74H (24307EP)
- Nexel Wire Shelving