Shop All Wire Shelf Units
Nexel
5 Tier Black Epoxy Wire Shelving Starter Unit, 24W x 18D x 74H
Mfr # 18247B5
Zoro # G908592024
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Starter Unit
- Depth 18 in
- Height 74 in
- Material Steel
- Number of Shelves 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # 18247B5
- Zoro # G908592024
- UPC # 707022419932
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 24 in |
Depth | 18 in |
Height | 74 in |
Details
Item | Starter Unit |
Shelving Type | Starter Unit |
Material | Steel |
Number of Shelves | 5 |
Color | Black |
Finish | Black Epoxy |
Shelf Capacity | 800 lb |
Standards | NSF Certified |
Shelf Style | Flat Wire |
Description
. Black Epoxy Starter Units feature an attractive, rugged and affordable finish ideal for offices, retail stores, warehouses and more. This epoxy wire shelving is NSF approved for wet or dry use. Starter Unit includes 4 posts with leveling feet, 5 wire shelves and plastic snap on sleeves to secure shelves to posts. Reinforced shelves with welded surface ribs for added strength. Open design to maximize air and light circulation and minimize dust accumulation. Includes 4 Posts, 5 Shelves and snap on sleeves. Shelves easily adjust without tools at 1 increments. NSF approved for wet or dry use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Glass Filled Nylon Drawer Divider Kit for Medical Carts, Clear, 1/2 in W, 2 1/2 in H (MBC113)
- ZORO SELECT Wire Shelving Unit, 18"D x 60"W x 74"H, 4 Shelves, Chrome (1PGG3)
- PLANO Adjustable Compartment Box with 5 to 36 compartments, Plastic, 10 in H x 7 in W (135402)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 6 PK (DUS955)
- NEXEL Chrome Wire Shelving, 42W X 14D x 63H (14426C)
- NEXEL Wire Shelving, Green Epoxy, 36W X 24D X 74H (24367G)
- NEXEL ESD, 5 Tier, Wire Shelving Starter Unit, 60W x 14D x 74H (14607ESD5)
- NEXEL Chrome Wire Shelving, 30W X 14D x 63H (14306C)
- NEXEL 4 Tier Wire Shelving Starter Unit, Stainless Steel, 60W x 14D x 74H (14607S)
- NEXEL Wine Bottle Rack, Single Wide 1 Shelf Wall Mount 13 Bottle 48W x 14D x 14H (WS4813C)
- ZORO SELECT Wire Shelving Unit, 18"D x 36"W x 74"H, 4 Shelves, Chrome (32V410)
- Nexel Wire Shelving