Shop All Wire Shelf Units
Nexel
5 Tier Black Epoxy Wire Shelving Add-On Unit, 42W x 21D x 74H
Mfr # A21427B5
Zoro # G908592253
product price: $303.99
/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 21 in
- Height 74 in
- Material Steel
- Color Black
- Finish Black Epoxy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # A21427B5
- Zoro # G908592253
- UPC # 707022420563
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 42 in |
Depth | 21 in |
Height | 74 in |
Details
Item | Add-On Unit |
Material | Steel |
Color | Black |
Finish | Black Epoxy |
Description
. Add-On shelving units allow unit expansion to make the most of storage space. Includes 2 posts with leveling feet, 5 shelves, snap-on sleeves and S-hooks to join units. Black Epoxy is an attractive, rugged and affordable finish. This epoxy wire shelving is NSF approved for wet or dry use. Reinforced shelves with welded surface ribs for added strength. Open design to maximize air and light circulation and minimize dust accumulation. Includes 5 shelves, 2 posts, snap-on sleeves and S-hooks to join units. Shelves easily adjust without tools at 1 increments. NSF approved for wet or dry use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Tension Ball Latch, Mounting Brackets (2134)
- NEW AGE Aluminum Wall Shelf, 12"D x 24"W x 13-1/4"H, Silver (NS675)
- LITTLE GIANT Machine Table 48" W, 30" Height (MT1-2448-30-3R)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4-1/8 in W, 4 in H, 11-5/8 in L, Clear, 10 PK (K-QSB101CL-10)
- NEXEL 52L Rods & Clips Kit For Wire Shelving Units, Chrome Set of 3 (AR54C3)
- NEXEL Medium Duty Wire Shelving Unit, Black Epoxy, 36W x 18D x 74H (183674BK)
- NEXEL Wire Shelving, Poly-Z-Brite, 72W x 14D x 74H (14727Z)
- NEXEL 5 Tier Black Epoxy Wire Shelving Starter Unit, 54W x 24D x 86H (24548B5)
- NEXEL Chrome Wire Shelving, 72W X 36D x 63H (36726C)
- NEXEL Chrome, 3 Tier, Display Unit , 48W x 24D x 34H (W24483C3)
- NEXEL Wire Shelving, Green Epoxy, 48W X 18D X 63H (18486G)
- Nexel Wire Shelving