Shop All Wire Shelf Units
Nexel
5 Tier Black Epoxy Wire Shelving Add-On Unit, 36W x 21D x 86H
Mfr # A21368B5
Zoro # G608592270
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Add-On Unit
- Depth 21 in
- Height 86 in
- Material Steel
- Number of Shelves 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nexel
- MFR # A21368B5
- Zoro # G608592270
- UPC # 707022420174
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 36 in |
Depth | 21 in |
Height | 86 in |
Details
Item | Add-On Unit |
Shelving Type | Add-On Unit |
Material | Steel |
Number of Shelves | 5 |
Color | Black |
Finish | Black Epoxy |
Shelf Style | Flat Wire |
Shelf Capacity | 800 lb |
Standards | NSF Certified |
Description
. Add-On shelving units allow unit expansion to make the most of storage space. Includes 2 posts with leveling feet, 5 shelves, snap-on sleeves and S-hooks to join units. Black Epoxy is an attractive, rugged and affordable finish. This epoxy wire shelving is NSF approved for wet or dry use. Reinforced shelves with welded surface ribs for added strength. Open design to maximize air and light circulation and minimize dust accumulation. Includes 5 shelves, 2 posts, snap-on sleeves and S-hooks to join units. Shelves easily adjust without tools at 1 increments. NSF approved for wet or dry use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 156 Bins (3501-DLP-60DR11-96-2S5295)
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 66 in H, (1) Tier, (3) Wide, Dark Gray (U3286-1A-HG)
- TENNSCO 20/22 ga. Steel Storage Cabinet, 48 in W, 42 in H, Stationary (J1842A BLACK)
- S&G TOOL AID PUMP PAIL FOR 5G PAILS (SG17500)
- NEXEL Chrome Wire Shelving, 48W X 24D x 63H (24486C)
- NEXEL 5 Tier Stainless Steel Wire Shelving Starter Unit, 48W x 24D x 74H (24487S5)
- NEXEL Black Epoxy, 4 Tier, Wire Shelving Starter Unit, 60W x 14D x 74H (14607B)
- NEXEL 4 Tier Chrome Wire Shelving Starter Unit, 36W x 12D x 63H (12366C)
- NEXEL ESD, 2 Tier, Wire Shelving Starter Unit, 30W x 14D x 34H (14303ESD2)
- NEXEL Wire Shelving, Black Epoxy, 48W X 24D X 63H (24486B)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 36"D x 36"W, Silver (3636S)
- Nexel Wire Shelf Units