Nexel

5 Hook Tool Rail, Steel, 16L


product price: $10.39
/ea
Sold in multiples of 6 for $62.34

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Steel
  • Color Silver
  • Length 16 in
  • Width 1 in
  • Assembled/Unassembled Assembled
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 16 in
Width 1 in
Height 1 in

Details

Item 5 Hook Tool Rail, Steel, 16L
Material Steel
Color Silver
Assembled/Unassembled Assembled

Description

Features 5 long hooks to hang a variety of tools. Easily hooks on to grid wall storage panels with 3H openings. Durable steel construction. Sold in package of 6.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.