Shop All Shelving & Rack Accessories
Nexel
48W x 24D x 63H Poly-Z Brite Heavy Duty Wire Shelving, 4 Tiers
Mfr # 561863
Zoro # G608591723
product price: $711.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$711.99
Free 30-Day Returns
Key Features
- Decking Material Steel
- Color Clear
- Wire Shelving Finish Poly-Z-Brite®
- Overall Depth 24
- Overall Height 63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # 561863
- Zoro # G608591723
- UPC # 707022407168
- Country of Origin Taiwan, Province of China
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 24 |
Overall Height | 63 in |
Overall Width | 48 in |
Details
Item | Starter Unit |
Decking Material | Steel |
Color | Clear |
Wire Shelving Finish | Poly-Z-Brite® |
Application | Wet/Dry |
Assembled/Unassembled | Unassembled |
Description
. Super strong shelving features 1 square steel tubing reinforcements around the perimeter and down the center of each shelf to provide heavy duty capacity of 1000-1600 lbs. per shelf. Shelves adjust easily without tools or disassembly and align on numbered posts at 1 increments. Open construction permits sprinkler, air and light penetration and minimizes dust accumulation. Includes 4 posts with leveling feet, 4 shelves and snap-on sleeves to secure shelves to posts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Steel Bin Shelving, 42 in W x 79 in H x 18 in D, 6 Shelves, Gray/Blue (AS187913017)
- CARGO TUFF Dunnage Bag, 84 "L, 48 "W, 2.6 psi, PK400 (1-PPW4884L1)
- RUBBERMAID .625 in. H X 24 in. W X 10 in. D White Wood Shelf Board (FG4B7700WHT)
- TARPS NOW Debris Netting Clips 100 Quantity (TADNC100)
- NEXEL Nexelate Wire Divider, 21x8, Silver Epoxy (AD821EP)
- NEXEL Tray Drying Rack, Poly-Z-Brite, 12L x24D x 8-1/2H (TR1224Z)
- NEXEL Post Cap, Black, Plastic (AP)
- NEXEL Shelf Retainer/Divider, 18 X 4 (331CP9)
- NEXEL No Growth Foot Plate (AFSQ)
- NEXEL Ledge for Solid Shelves, 48L X 4H (188CP80)
- TECHNIBILT SHELVING SYSTEMS Label Holder, 3-Position, Clear, 36 (LH36CLEAR)
- Nexel Shelving & Rack Accessories