Shop All Workbenches
Nexel
48W x 24D x 35H 18 Gauge 430 Stainless Steel Workbench, Galvanized Legs & Under-shelf
Mfr # 319055
Zoro # G108611594
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Surface Material (Top Material) Stainless Steel
- Width 48 in
- Color Silver
- Depth 24 in
- Height 35 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # 319055
- Zoro # G108611594
- UPC # 707022324359
- Country of Origin China
- Category Workbenches
Dimensions
Width | 48 in |
Depth | 24 in |
Height | 35 in |
Details
Item | Commercial Work Table |
Surface Material (Top Material) | Stainless Steel |
Color | Silver |
Assembled/Unassembled | Unassembled |
Shelving Style | Undershelf |
Description
Work surface has 2 heavy gauge channel supports for added stability. Hemmed safety edges. Galvanized lower shelf is fully adjustable. Tubular legs are 1-5/8 diameter with 1 adjustable leveling feet. 500 lbs weight capacity evenly distributed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY RACK & WIRE Welded Upright Frame, 36"D x 96"H, Green (IU18360096-G)
- VALLEY CRAFT Plastic Mini Pallets, 15" (Z84978A1)
- TRITON PRODUCTS 3 In. Single Rod 30 Degree Bend Stainless Steel Pegboard Hook for Stainless Steel LocBoard 3 Pack (61323)
- AKRO-MILS Black Plastic Divider, Divider W (41410)
- NEXEL 60W x 30D 18 Gauge 430 Stainless Steel Workbench, Galvanized Legs & Undershelf (319056)
- NEXEL 96W x 30D 18 Gauge 430 Stainless Steel Workbench 2 Backsplash, Galvanized Legs & Undershelf (319062)
- NEXEL 72W x 30D 18 Gauge 430 Stainless Steel Workbench 2 Backsplash, Galvanized Legs & Undershelf (319061)
- NEXEL 96W x 30D 18 Gauge 430 Stainless Steel Workbench with Galvanized Legs & Undershelf (319058)
- NEXEL 18 Gauge 430 Stainless Steel Workbench, 24W x 24D (319054)
- PRO LINE Global Industrial„¢ Bench-In-A-Box Ergonomic Workbench, ESD Laminate Top, 60"Wx30"D, Blue (BIB16)
- TENNSCO Bolted Work Bench, Steel, 72" W, 33-1/2" Height, 1800 lb., Straight (WBA-1-3072S)
- Nexel Workbenches