Shop All Cart Covers
Nexel
48W X 18D X 74H Blue Nylon Cover
Mfr # 481109BL
Zoro # G708826084
product price: $96.69
/ea
Free Shipping & Returns
$96.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 74 in
- Overall Width 48 in
- Material 400 Denier Nylon
- Color Blue
- Depth 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # 481109BL
- Zoro # G708826084
- UPC # 707022081351
- Country of Origin China
- Category Cart Covers
Dimensions
Overall Height | 74 in |
Overall Width | 48 in |
Depth | 18 in |
Details
Material | 400 Denier Nylon |
Color | Blue |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULK-STRAP Bulk Webbing, 51 ft. x 1-1/2 In., 750 lb. (P15051BK)
- TRI-ARC 64 in H Steel Tilt and Roll Ladder, 4 Steps, 450 lb Load Capacity (KDMF104166)
- ZORO SELECT Cstr Wheel, 240 lb, Precision Ball Bearing (26Y411)
- ZORO SELECT Plate Caster, 220 lb. Load Rating (LDA-PATH 75G-FI)
- NEXEL Nylon Cover, 36W X 18D X 63H, Blue (99/400#2ABL)
- NEXEL Blue Nylon Cover, 36W x 18D x 74H (481108BL)
- GLOBAL INDUSTRIAL Nylon Cover For 6 Lug Cart, Blue (652866)
- EAGLE GROUP Cart Cover, 72x24x74, Blue, Nylon, Zipper (CZC-74-2472-PB)
- GLOBAL INDUSTRIAL Blue Nylon Cover, 40x32x34-1/2 (198664BL)
- ZORO SELECT Cart Cover, 48x24x54, Blue, Nylon (33Y359)
- EAGLE GROUP Cart Cover, 48x24x74, Clear, Vinyl, Zipper (CZ-74-2448-T)
- Nexel Utility & Storage Carts