Shop All Wire Shelf Accessories
Nexel
48L x 4H Silver Epoxy Wire Ledge
Mfr # AL448EP
Zoro # G308658221
product price: $10.25
/ea
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 4 in
- Material Steel
- Finish Nexelate®
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # AL448EP
- Zoro # G308658221
- UPC # 707022082273
- Country of Origin China
- Category Wire Shelf Accessories
Dimensions
Overall Width | 48 in |
Overall Height | 4 in |
Details
Item | Ledge |
Material | Steel |
Finish | Nexelate® |
Color | Silver |
Description
. Install easily without the use of bolts, nuts or clips. Attaches at any point along the shelf. Nexelate, is an attractive finish that consists of a Silver Epoxy powder-coat over a rust inhibiting undercoat. NSF approved for wet or dry use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shelf/Rod Bracket, Steel, 12-51/64 in. L (33TZ38)
- AKRO-MILS Stack & Nest Container, Red, Industrial Grade Polymer, 23 1/2 in L, 19 1/2 in W, 13 in H (35230RED)
- GLOBAL INDUSTRIAL 4000 Lbs Capacity Steel Portable Stack Rack, 48W X 48D X 48H, Blue (798922)
- PAKE HANDLING TOOLS Tilting Workstand, 330 lb. Cap, 20" x 16", 28" to 42" Height (PAKWS04)
- NEXEL Poly-Green Wire Collar Hooks, 4PK (SSB1G)
- NEXEL Ledge for Wire Shelves, Black Epoxy, 18L x 4H (AL418B)
- NEXEL Ledge for Wire Shelves, 48L X 4H (188586)
- NEXEL 24L x 8H Silver Epoxy Wire Divider (AD824EP)
- NEXEL Ledge for Wire Shelves, 24L X 4H (188582)
- NEXEL Stainless Steel Wire Ledge, 18W x 4H (AL418S)
- KEE SAFETY Kee Safety - 62 9 - Standard Railing Flange, 2" Dia. (62 9)
- Nexel Wire Shelving