Shop All Cantilever Racks & Components
Nexel
42inW x 12inD Chrome Cantilever Shelf
Mfr # CS1242C
Zoro # G408596393
$31.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Wire Shelf
- Color Silver
- Overall Width 42 in
- Overall Depth 12
- Assembly Not Required
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nexel
- MFR # CS1242C
- Zoro # G408596393
- UPC # 707022002899
- Country of Origin China
- Category Cantilever Racks & Components
Dimensions
Overall Width | 42 in |
Overall Depth | 12 |
Details
Shelving Type | Wire Shelf |
Color | Silver |
Assembly | Not Required |
Finish | Chrome |
Material | Steel |
Description
. Shelves have 1H protective lip. Rail Style edges to help prevent contents from falling off. Shelves adjust easily at 1 increments. Shelf capacity is 40 Lbs. Includes 1 shelf and shelf clips. Chrome over nickel electro plating creates a brilliant high gloss finish. Easy assembly. NSF approved dry use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Drawer Bin Cabinet with 9 Drawers, Plastic, 17 in W x 11 in H x 11 in D (19909BLK)
- AKRO-MILS 20 lb Hang & Stack Storage Bin, Plastic, 6 in W, 5 in H, 9 1/4 in L, Red (30237RED)
- 80/20 2 Hole Inside Gusset, For 15 Series (4332)
- FAZTEK Framing Extrusion, Double Channel, L 72 In (13FT9030-72)
- JARKE Starter Cantilever Rack, 1 Side, 7 ft. H (QT501S72)
- GLOBAL INDUSTRIAL Single Sided Heavy Duty Cantilever Rack Starter, 2in Lip, 48inWx38inDx96inH (320822)
- JARKE Cantilever Rack Arm, 24 in., 2000 lb. Cap. (25ASL24)
- JARKE Inclined Cantilever Rack, 1 Side, 7 ft. H (CR-1)
- TOUGH GUY Basket, Wire (190166)
- QUANTUM STORAGE SYSTEMS Wire Cantilever, 14 in Overall Depth (WC34-CB1436P)
- SAX All-Steel Double Sided Wire Drying Rack, 50 Shelves, 17 x 20 x 30 Inches, Black (KCSG-0033)
- Nexel Cantilever Racks & Components