Shop All Wire Shelf Units
Nexel
4 Tier Wire Shelving Starter Unit, Stainless Steel, 60W x 30D x 74H
Mfr # 30607S
Zoro # G908593212
product price: $956.99
/ea
Free Shipping & Returns
$956.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Starter Unit
- Depth 30 in
- Height 74 in
- Material 304 Stainless Steel
- Number of Shelves 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # 30607S
- Zoro # G908593212
- UPC # 707022428163
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 60 in |
Depth | 30 in |
Height | 74 in |
Details
Item | Starter Unit |
Shelving Type | Starter Unit |
Material | 304 Stainless Steel |
Number of Shelves | 4 |
Color | Stainless Steel |
Finish | Stainless |
Shelf Style | Flat Wire |
Standards | NSF Certified |
Shelf Capacity | 600 lb |
Description
Starter Unit includes 4 posts with leveling feet, 4 wire shelves and plastic snap on sleeves to secure shelves to posts. The Stainless Steel unit features a smooth, attractive, electro polished finish are designed to handle extreme wet, hot or cold environments. Reinforced shelves with welded surface ribs for added strength. Open design to maximize air and light circulation and minimize dust accumulation. Shelves easily adjust without tools at 1 increments. NSF approved for wet or dry use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAZTEK Framing Extrusion, Smth, L48In, 1.406Lb/Ft (15QE1515-48)
- DURHAM MFG Drawer Bin Cabinet with Prime Cold Rolled Steel, 33 3/4 in W x 21 in H x 17 3/4 in D (035-95)
- QUANTUM STORAGE SYSTEMS Plastic Tip-Out Bin Ivory (QTB303IV)
- WESCO Deluxe Non-Sparking Drum Wrench, 227201 (272086)
- NEXEL Chrome Wire Shelving, 42W x 21D x 74H (21427C)
- NEXEL 5 Tier Wire Shelving Starter Unit, 24W x 18D x 63H (18246N5)
- NEXEL Chrome Wire Shelving, 48W X 30D x 63H (30486C)
- NEXEL Poly-Green, 4 Tier, Wire Shelving Starter Unit, 42W x 21D x 74H (21427G)
- NEXEL Quick Adjust Wire Shelving, Poly-Z-Brite, 48 x 24 x 74 (24487AZ)
- NEXEL Chrome, Security Shelving Unit, 2 Quick Adjust Shelves, 48W x 14D x 66H (SU1448CPS2)
- QUANTUM STORAGE SYSTEMS Shelf Bin Wire Shelving System (WR12-107BK)
- Nexel Wire Shelving