Shop All Wire Shelf Units
Nexel
4 Tier Wire Shelving Starter Unit, Stainless Steel, 42W x 21D x 63H
Mfr # 21426S
Zoro # G608593956
product price: $692.99
/ea
Free Shipping & Returns
$692.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 42 in
- Depth 21 in
- Height 63 in
- Material 304 Stainless Steel
- Color Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # 21426S
- Zoro # G608593956
- UPC # 707022430432
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 42 in |
Depth | 21 in |
Height | 63 in |
Details
Item | Starter Unit |
Material | 304 Stainless Steel |
Color | Stainless Steel |
Finish | Stainless Steel |
Description
Starter Unit includes 4 posts with leveling feet, 4 wire shelves and plastic snap on sleeves to secure shelves to posts. The Stainless Steel unit features a smooth, attractive, electro polished finish are designed to handle extreme wet, hot or cold environments. Reinforced shelves with welded surface ribs for added strength. Open design to maximize air and light circulation and minimize dust accumulation. Shelves easily adjust without tools at 1 increments. NSF approved for wet or dry use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (1UEZ9)
- AKRO-MILS 75 lb Hang & Stack Storage Bin, Plastic, 16 1/2 in W, 12 1/2 in H, 17 1/2 in L, Clear (13018SCLAR)
- ZORO SELECT Workbench Top, Steel, 72x36 in., Straight (4TW36)
- HUSKY RACK & WIRE Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 120 in H, 111 in W, 42 in D (184212043108DA)
- NEXEL Wire Shelving, Black Epoxy, 60W X 18D X 63H (18606B)
- NEXEL Chrome Wire Shelving, 42W X 14D x 63H (14426C)
- NEXEL Chrome Wire Shelving, 48W X 24D x 74H (24487C)
- NEXEL 5 Tier Wire Shelving Starter Unit, 36W x 24D x 74H, Green Epoxy Finish (24367G5)
- NEXEL Black Epoxy, 5 Tier, Wire Shelving Starter Unit, 60W x 14D x 74H (14607B5)
- NEXEL Poly-Green Wall Mount Wire Shelving, 72W x 18D x 34H 2-Shelf Add-On (B1137132GZ)
- ZORO SELECT Wire Shelving Unit, 24"D x 24"W x 74"H, 4 Shelves, Black (2KPN5)
- Nexel Wire Shelving