Shop All Wire Shelf Units
Nexel
4 Tier Wire Shelving Starter Unit, Stainless Steel, 42W x 14D x 86H
Mfr # 14428S
Zoro # G908593175
product price: $622.99
/ea
Free Shipping & Returns
$622.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 42 in
- Depth 14 in
- Height 86 in
- Material 304 Stainless Steel
- Color Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # 14428S
- Zoro # G908593175
- UPC # 707022427739
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 42 in |
Depth | 14 in |
Height | 86 in |
Details
Item | Starter Unit |
Material | 304 Stainless Steel |
Color | Stainless Steel |
Finish | Stainless Steel |
Description
Starter Unit includes 4 posts with leveling feet, 4 wire shelves and plastic snap on sleeves to secure shelves to posts. The Stainless Steel unit features a smooth, attractive, electro polished finish are designed to handle extreme wet, hot or cold environments. Reinforced shelves with welded surface ribs for added strength. Open design to maximize air and light circulation and minimize dust accumulation. Shelves easily adjust without tools at 1 increments. NSF approved for wet or dry use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL 27 in W, 30 1/2 in H, (3) Wide, (15) Openings (UCTL392(30)-5A-K-PL)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4 1/8 in W, 6 in H, 11 5/8 in L, Yellow (QSB201YL)
- LYON Wardrobe Locker, 12 in W, 15 in D, 78 in H, (1) Tier, (1) Wide, Dove Gray (DD5032)
- 80/20 T-Nut, 15 & 40 Series, Width 1/2 In. (3914)
- NEXEL ESD, 3 Tier, Wire Shelving Starter Unit, 36W x 24D x 34H (24363ESD3)
- NEXEL Wire Shelving, Black Epoxy, 36W X 18D X 63H (18366B)
- NEXEL Poly-Z-Brite, Security Shelving Unit, 60W x 24D x 66H (SU2460ZPS)
- NEXEL 63L Rods For Wire Shelving Units, Chrome Set of 3 (AR63C3)
- NEXEL Chrome, Security Shelving Unit, 2 Quick Adjust Shelves, 60W x 24D x 66H (SU2460CPS2)
- NEXEL Wire Shelving, Black Epoxy, 48W X 24D X 74H (24487B)
- NEXEL 5 Tier Wire Shelving Starter Unit, 36W x 24D x 74H, Green Epoxy Finish (24367G5)
- Nexel Wire Shelf Units