Shop All Wire Shelf Units
Nexel
4 Tier Wire Shelving Starter Unit, Stainless Steel, 36W x 14D x 63H
Mfr # 14366S
Zoro # G908593670
Free Shipping & Returns
$443.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Starter Unit
- Width 36 in
- Depth 14 in
- Height 63 in
- Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nexel
- MFR # 14366S
- Zoro # G908593670
- UPC # 707022429719
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 36 in |
Depth | 14 in |
Height | 63 in |
Details
Item | Starter Unit |
Shelving Type | Starter Unit |
Material | 304 Stainless Steel |
Number of Shelves | 4 |
Color | Stainless Steel |
Finish | Stainless |
Standards | NSF Certified |
Shelf Capacity | 800 lb |
Shelf Style | Flat Wire |
Description
Starter Unit includes 4 posts with leveling feet, 4 wire shelves and plastic snap on sleeves to secure shelves to posts. The Stainless Steel unit features a smooth, attractive, electro polished finish are designed to handle extreme wet, hot or cold environments. Reinforced shelves with welded surface ribs for added strength. Open design to maximize air and light circulation and minimize dust accumulation. Shelves easily adjust without tools at 1 increments. NSF approved for wet or dry use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Bi-Fold Door Repair Bracket, Top or Bottom Mount, For Wood Doors (2 Pack) (N 7191)
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 12 in D x 23 7/8 in H x 33 3/4 in W, 4 Shelves, Red (356-17-S1156)
- ZORO SELECT 2 mil Clear Pallet Cover (2LCY6)
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polypropylene, 11 in W, 10 in H, 23-7/8 in L, Blue (K-QUS953BL-1)
- NEXEL ESD, 2 Tier, Wire Shelving Starter Unit, 36W x 21D x 34H (21363ESD2)
- NEXEL 36W x 18D x 74H Wire Shelving Unit, 600 Lb Shelf Capacity, Chrome (798768NC)
- NEXEL ESD, 5 Tier, Wire Shelving Starter Unit, 48W x 36D x 86H (36488ESD5)
- NEXEL Nexelate Wire Shelving Starter Unit, Silver Epoxy, 30W X 14D X 74H (14307EP)
- NEXEL 52L Rods & Clips Kit For Wire Shelving Units, Chrome Set of 3 (AR54C3)
- NEXEL Chrome Wire Shelving, 60W X 14D x 63H (14606C)
- ZORO SELECT Wire Shelving Unit, 18"D x 48"W x 74"H, 5 Shelves, Black (5GPL3)
- Nexel Wire Shelf Units