Shop All Wire Shelf Units
Nexel
4 Tier Wire Shelving Add-On Unit, Stainless Steel, 60W x 14D x 54H
Mfr # A14605S
Zoro # G908593007
Free Shipping & Returns
$714.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Add-On Unit
- Depth 14 in
- Height 54 in
- Material 304 Stainless Steel
- Number of Shelves 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nexel
- MFR # A14605S
- Zoro # G908593007
- UPC # 707022427784
- Country of Origin Taiwan, Province of China
- Category Wire Shelf Units
Dimensions
Width | 60 in |
Depth | 14 in |
Height | 54 in |
Details
Item | Add-On Unit |
Shelving Type | Add-On Unit |
Material | 304 Stainless Steel |
Number of Shelves | 4 |
Color | Stainless Steel |
Finish | Stainless |
Shelf Capacity | 600 lb |
Shelf Style | Flat Wire |
Standards | NSF Certified |
Description
Add-On unit includes 2 posts with leveling feet, 4 shelves, snap-on sleeves and S-hooks to join units. Unit allows unit expansion to make the most of storage space. Solid Stainless Steel shelves feature a dual layer construction that provides strength and rigidity and is temperature and moisture resistant. Solid shelves allow for display storage of small equipment and instruments. Raised lip surrounding the edge of each shelf to prevent spills from overflowing. Open styling to allow shelves to be reached from all sides. Shelves easily adjust without tools at 1 increments. NSF approved for wet or dry use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CON-TACT BRAND CONTACT PAPER3YD18""CLEAR (09F-C9993-12)
- ZORO SELECT Desiccant Cartridge, Cardboard/Steel (40450W)
- AKRO-MILS 150 lb Storage Bin, Plastic, 16 1/2 in W, 11 in H, 29 7/8 in L, Blue (30293BLUE)
- ZORO SELECT Plastic Pail Lid, White, 1" H, 8-1/4" Dia. (ROP2110CVR-WP-WG)
- NEXEL Wire Shelving, Black Epoxy, 36W X 24D X 63H (24366B)
- NEXEL Black Epoxy, 5 Tier, Wire Shelving Starter Unit, 60W x 14D x 74H (14607B5)
- NEXEL Wire Shelving, Black Epoxy, 48W X 24D X 74H (24487B)
- NEXEL Poly-Green Wall Mount Wire Shelving, 48W x 18D x 63H 4-Shelf Starter (B1137103GZ)
- NEXEL Nexelon, 4 Tier, Wire Shelving Unit, 1 Heavy Duty Shelf, 48W x 18D x 74H (184871DSN)
- NEXEL 5 Tier Chrome Wire Shelving Starter Unit, 24W x 18D x 74H (18247C5)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 36"X72"X63", Black Epoxy (WR63-3672BK)
- Nexel Wire Shelf Units