Shop All Wire Shelf Units
Nexel
4 Tier Wire Shelving Add-On Unit, Stainless Steel, 54W x 24D x 63H
Mfr # A24546S
Zoro # G908592543
product price: $821.99
/ea
Free Shipping & Returns
$821.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Add-On Unit
- Depth 24 in
- Height 63 in
- Material 304 Stainless Steel
- Number of Shelves 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # A24546S
- Zoro # G908592543
- UPC # 707022426084
- Country of Origin Taiwan, Province of China
- Category Wire Shelf Units
Dimensions
Width | 54 in |
Depth | 24 in |
Height | 63 in |
Details
Item | Add-On Unit |
Shelving Type | Add-On Unit |
Material | 304 Stainless Steel |
Number of Shelves | 4 |
Color | Stainless Steel |
Finish | Stainless |
Shelf Style | Flat Wire |
Shelf Capacity | 600 lb |
Standards | NSF Certified |
Description
Add-On unit includes 2 posts with leveling feet, 4 shelves, snap-on sleeves and S-hooks to join units. Unit allows unit expansion to make the most of storage space. Solid Stainless Steel shelves feature a dual layer construction that provides strength and rigidity and is temperature and moisture resistant. Solid shelves allow for display storage of small equipment and instruments. Raised lip surrounding the edge of each shelf to prevent spills from overflowing. Open styling to allow shelves to be reached from all sides. Shelves easily adjust without tools at 1 increments. NSF approved for wet or dry use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Wire Shelf, 18"D x 24"W, Silver (1824NS)
- KRUEGER Therma Level Gauge, Tank 40", 1.5"NPT (H-1.5-40-S1)
- ZORO SELECT Color Code Drum Ring, Gloss Finish, Yellow (207009)
- QUANTUM STORAGE SYSTEMS 30 lb Shelf Storage Bin, Polypropylene, 6-5/8 in W, 6 in H, 11-5/8 in L, Blue, 10 PK (K-QSB202BL-10)
- NEXEL Black Epoxy, 4 Tier, Wire Shelving Starter Unit, 48W x 24D x 54H (24485B)
- NEXEL Chrome Wire Shelving, 54W X 18D x 63H (18546C)
- NEXEL Poly-Green, 4 Tier, Wire Shelving Starter Unit, 60W x 21D x 74H (21607G)
- NEXEL 5 Tier Chrome Wire Shelving Starter Unit, 24W x 24D x 74H (24247C5)
- NEXEL Chrome Wire Shelving, 60W X 36D x 74H (36607C)
- NEXEL 5 Tier Chrome Wire Shelving Starter Unit, 72W x 18D x 86H (18728C5)
- NEXEL 5 Tier Silver Epoxy Wire Shelving Starter Unit, 24W x 24D x 86H (24248EP5)
- Nexel Wire Shelving