Shop All Wire Shelf Units
Nexel
4 Tier Wire Shelving Add-On Unit, Stainless Steel, 24W x 18D x 54H
Mfr # A18245S
Zoro # G908593564
product price: $444.99
/ea
Free Shipping & Returns
$444.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Add-On Unit
- Depth 18 in
- Height 54 in
- Material 304 Stainless Steel
- Number of Shelves 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # A18245S
- Zoro # G908593564
- UPC # 707022429122
- Country of Origin Taiwan, Province of China
- Category Wire Shelf Units
Dimensions
Width | 24 in |
Depth | 18 in |
Height | 54 in |
Details
Item | Add-On Unit |
Shelving Type | Add-On Unit |
Material | 304 Stainless Steel |
Number of Shelves | 4 |
Color | Stainless Steel |
Finish | Stainless |
Standards | NSF Certified |
Shelf Style | Flat Wire |
Shelf Capacity | 800 lb |
Description
Add-On unit includes 2 posts with leveling feet, 4 shelves, snap-on sleeves and S-hooks to join units. Unit allows unit expansion to make the most of storage space. Solid Stainless Steel shelves feature a dual layer construction that provides strength and rigidity and is temperature and moisture resistant. Solid shelves allow for display storage of small equipment and instruments. Raised lip surrounding the edge of each shelf to prevent spills from overflowing. Open styling to allow shelves to be reached from all sides. Shelves easily adjust without tools at 1 increments. NSF approved for wet or dry use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Ladder System, Double Center Floor Rack (A301/B)
- 80/20 Cable/Tube Clip 1/4 Turn Nylon Blk (12319)
- JAMCO SS Adjustable Shelf, 12 x 30 In. (OZ130)
- KOOVA 2 Tier Wall Mount Kayak Storage Rack 30 (KV-WALL-K2-30)
- NEXEL Black Epoxy, 4 Tier, Wire Shelving Starter Unit, 36W x 14D x 54H (14365B)
- NEXEL Nexelate Wire Shelving Starter Unit, Silver Epoxy, 72W X 21D X 63H (21726EP)
- NEXEL Black Epoxy, 4 Tier, Wire Shelving Starter Unit, 60W x 21D x 63H (21606B)
- NEXEL Chrome Wire Shelving, 60W X 18D x 86H (18608C)
- NEXEL Chrome Wire Shelving, 60W X 14D x 74H (14607C)
- NEXEL Chrome Wire Shelving, 36W X 36D x 74H (36367C)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24"X72"X74", Black Epoxy (WR74-2472BK-5)
- Nexel Wire Shelf Units