Shop All Wire Shelf Units
Nexel
4 Tier Chrome Wire Shelving Starter Unit, 48W x 12D x 74H
Mfr # 12487C
Zoro # G008591927
product price: $219.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$219.99
Free 30-Day Returns
Key Features
- Shelving Type Starter Unit
- Depth 12 in
- Height 74 in
- Material Steel
- Number of Shelves 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # 12487C
- Zoro # G008591927
- UPC # 707022395304
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 48 in |
Depth | 12 in |
Height | 74 in |
Details
Item | Starter Unit |
Shelving Type | Starter Unit |
Material | Steel |
Number of Shelves | 4 |
Color | Chrome |
Finish | Chrome |
Shelf Capacity | 800 lb |
Standards | NSF Certified |
Shelf Style | Flat Wire |
Description
. Chrome Starter Units are versatile enough for retail display, but withstand warehouse conditions as well. Starter Unit includes 4 posts with leveling feet, 4 wire shelves and plastic snap on sleeves to secure shelves to posts. Reinforced shelves with welded surface ribs for added strength. Open design to maximize air and light circulation and minimize dust accumulation. Includes 4 posts, 4 shelves and snap on sleeves. Shelves easily adjust without tools at 1 increments. NSF approved.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Central Connector Horizontal Orientation (14013)
- 80/20 Right Hand 90 Degree Pivot Bracket 25 S (25-4137)
- DURHAM MFG Shop Desk, 23 x 51 x 20 In, Gray (FED-2023-95)
- DURHAM MFG Compartment Drawer with 24 compartments, Steel (102-17-S1158)
- NEXEL 4 Tier Chrome Wire Shelving Starter Unit, 36W x 12D x 74H (12367C)
- NEXEL Chrome Wire Shelving, 60W X 36D x 74H (36607C)
- NEXEL Chrome Wire Shelving, 54W X 18D x 63H (18546C)
- NEXEL Black Epoxy, 4 Tier, Wire Shelving Starter Unit, 24W x 21D x 74H (21247B)
- NEXEL Nexelate Wire Shelving Starter Unit, Silver Epoxy, 30W X 18D X 74H (18307EP)
- NEXEL 63L Rods For Wire Shelving Units, Chrome Set of 3 (AR63C3)
- SAFCO Industrial Wire Shelving, Four-Shelf, 48w x 24d x 72h, Black (5294BL)
- Nexel Wire Shelf Units