Shop All Wire Shelf Units
Nexel
4 Tier Chrome Wire Shelving Starter Unit, 36W x 12D x 86H
Mfr # 12368C
Zoro # G908592017
product price: $247.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$247.99
Free 30-Day Returns
Key Features
- Shelving Type Starter Unit
- Depth 12 in
- Height 86 in
- Material Steel
- Number of Shelves 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # 12368C
- Zoro # G908592017
- UPC # 707022395243
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 36 in |
Depth | 12 in |
Height | 86 in |
Details
Item | Starter Unit |
Shelving Type | Starter Unit |
Material | Steel |
Number of Shelves | 4 |
Color | Chrome |
Finish | Chrome |
Standards | NSF Certified |
Shelf Style | Flat Wire |
Shelf Capacity | 800 lb |
Description
. Chrome Starter Units are versatile enough for retail display, but withstand warehouse conditions as well. Starter Unit includes 4 posts with leveling feet, 4 wire shelves and plastic snap on sleeves to secure shelves to posts. Reinforced shelves with welded surface ribs for added strength. Open design to maximize air and light circulation and minimize dust accumulation. Includes 4 posts, 4 shelves and snap on sleeves. Shelves easily adjust without tools at 1 increments. NSF approved.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Modular Drawer Counter Cabinet, 44-11/16 (2HFP4)
- AZAR DISPLAYS 12"W x 7.75"D x 6"H Riser Display, PK4 (515311)
- QUANTUM STORAGE SYSTEMS Parts Cabinet With Drawers with 6 Drawers, polypropylene, 11-3/4 in W x 11-3/8 in D (QIC-64BL)
- QUANTUM STORAGE SYSTEMS 25 lb Drawer Storage Bin, High Impact Polystyrene, 8 3/8 in W, 4 5/8 in H, 17 5/8 in L, Gray (QED606GY)
- NEXEL Wire Shelving, Black Epoxy, 48W X 24D X 74H (24487B)
- NEXEL Chrome, 4 Shelf, Corner Wire Shelving Unit, 32inW x 24inD x 42inH (796558)
- NEXEL 4 Tier Wire Shelving Starter Unit, Stainless Steel, 30W x 14D x 54H (14305S)
- NEXEL Chrome, Security Shelving Unit, 2 Quick Adjust Shelves, 48W x 14D x 66H (SU1448CPS2)
- NEXEL ESD, 4 Tier, Wire Shelving Starter Unit, 36W x 12D x 54H (12365ESD)
- NEXEL Black Epoxy, 3 Tier, Wire Shelving Add-On Unit, 24W x 24D x 34H (A24243B3)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 18"X36"X74", Black Epoxy (WR74-1836BK)
- Nexel Wire Shelving