Shop All Stem Casters
Nexel
4 Swivel Stem Rubber Casters, 500 lb Capacity, 4PK
Mfr # 184233
Zoro # G608591549
product price: $36.19
/pk 4, $9.05/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Height 4 in
- Color Gray
- Load Capacity 500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # 184233
- Zoro # G608591549
- UPC # 707022338240
- Country of Origin China
- Category Stem Casters
Dimensions
Mounting Height | 4 in |
Details
Color | Gray |
Load Capacity | 500 lb |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Wire Rope Thimble, 1/8 In, Steel, PK25 (1DLG1)
- BETA Sheet Metal Tool Cart, 3 Shelves (049000112)
- CORTINA SAFETY PRODUCTS HEAVY DUTY WHEEL CHOCK (2048WC)
- VESTIL ROLL FOR VINYL STRIP DOOR 0.06 THICKNESS (TG-600-ROLL)
- NEXEL Stem Casters, 8 x 2.80 Full Pneumatic, 1000 Lb. Capacity, 4PK (585183A)
- NEXEL Stem Casters Set of 4 5 Polyurethane Wheel 1200 Lb. Capacity (500591)
- NEXEL Stem Casters, 5 Polyurethane Wheel, 1200 Lb. Capacity, 4PK (585181A)
- NEXEL Stem Casters Set 4, 5 Polyurethane Wheel, 2 With Brakes, 1200 Lbs. Capacity (500592)
- NEXEL Stem Casters, 5 Polyurethane Wheel, 2 with Brakes 1200 Lb. Capacity, 4PK (585182A)
- SERVICE CASTER 4 Inch Thermoplastic Wheel 3/8 Threaded Stem Caster Set with Brakes SCC, 4PK (SCC-TS05S410-TPRS-SLB-381615-4)
- SERVICE CASTER 3 Inch Thermoplastic Rubber Wheel 1-1/4 Inch Expanding Stem Caster SCC (SCC-EX05S310-TPRS-114)
- Nexel Casters