Shop All Computer Workstations
Nexel
4-Shelf Wire Computer Workstation with Keyboard Tray, 30inW x 18inD x 74inH, Chrome
Mfr # 695440
Zoro # G911865238
Free Shipping & Returns
$433.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 30 in
- Depth 18 in
- Height 74 in
- Material Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nexel
- MFR # 695440
- Zoro # G911865238
- Country of Origin Multiple
- Category Computer Workstations
Dimensions
Width | 30 in |
Depth | 18 in |
Height | 74 in |
Details
Material | Steel |
Color | Silver |
Assembly Required | Yes |
Description
Nexel™ Wire Shelving LAN Workstation holds your LAN equipment in one organized work center Printouts and information can be accessed without running to different locations. Wire construction promotes air circulation and prevents dust build-up. 74in Height LAN Shelving comes with four shelves. LAN units come with one slide-out keyboard shelf with wrist rest, for keyboards up to 23inW x 11inD. Order additional options like a document holder or additional shelves. Attractive chrome-plated finish. Easy Assembly. Optional document holder and caster set are available.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VITEK Camera, Dome, Color, 4 MP, 12V DC/24V AC (VTD-VD4MZ39)
- MOTOROLA Earpad and Windscreen, Push To Talk No (REX4648A)
- MOUNT-IT Quad Monitor Desk Stand MI-2784 (MI-2784)
- TRIPP LITE USB 3.1 Gen 1 USB-C to HDMI Adapter, USB-A/USB-C PD Charging/Ethernet (U444-06N-HGU-C)
- GLOBAL INDUSTRIAL Fold Out Computer Security Cabinet, Mobile, Metal, Black, Assembled (695429BKA)
- INVAL Computer WorkCentre w/Hutch 50.77 in. W Espresso Rectangular 3 -Drawer (CC-4301)
- SEVILLE CLASSICS Adjustable Laptop, Mobile Height (OFF65921B)
- INVAL Computer WorkCentre - Washed Oak/Beech (AM-16423)
- NEW CASTLE SYSTEMS Newcastle Systems PC Series Mobile Powered Workstation, 35.5"W x 26"D, 100AH SLA Battery (PC510GBL)
- GLOBAL INDUSTRIAL Mobile Height Adjustable Laptop Workstation, Aluminum/Steel, Silver (670061)
- GLOBAL INDUSTRIAL 81inH Stationary Floor Mount Orbit Computer Station Power Outlets Black (239134BKE)
- Nexel Computer Workstations