Shop All Wire Carts
Nexel
4 Shelf Truck, Nexelate, 60inW x 24inD x 80inH, Polyurethane Swivel Casters, 2 Brakes
Mfr # 168205B
Zoro # G411864083
Free Shipping & Returns
$413.99
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
- Brand Nexel
- MFR # 168205B
- Zoro # G411864083
- UPC # 707022001052
- Country of Origin Multiple
- Category Wire Carts
Description
Open design to maximize air and light circulation and minimize dust accumulation . NSF approved for wet or dry use. Shelves easily adjust without tools at 1in increments. The Nexel 4 Shelf, Nexelate Silver Epoxy Mobile Wire Shelving Unit is a simple and adaptable solution for handling storage in dry, wet, cooler, and freezer environments. Nexelate features a silver epoxy powder coat over rust inhibiting undercoat resulting in an attractive, rugged, and affordable finish. NSF approved for wet or dry use. This wire shelf truck includes 4 wire shelves, 4 posts, 4 swivel casters, 2 with brakes, and plastic snap-on sleeves to secure shelves to posts.
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
- THE PERFECT BUNGEE 18” Industrial Grade Poly Tarp Strap, Orange, 4-Count (B18NG4PK)
- US CARGO CONTROL 2-5/16" D-Ring Tie Down with Mounting Bracket - 4,000 lbs (MR8)
- DAYTON Pin, 3 Tons (GGS_48381)
- COFFING HOISTS Oil Seal (561K2)
- NEXEL Chrome Curbside Wire Truck w/4 Shelves & Pneumatic Casters, 36L x 18W x 72H (CS18364CP)
- NEXEL Chrome Curbside Wire Truck w/4 Shelves & Polyurethane Casters, 42L x 18W x 69H (CS18424C)
- NEXEL Chrome Curbside Cart w/3 Shelves & Polyurethane Casters, 42L x 24W x 40H (CS24423C)
- NEXEL Chrome Curbside Wire Truck w/4 Shelves & Polyurethane Casters, 24L x 24W x 69H (CS24244C)
- NEXEL Chrome Curbside Cart w/3 Shelves & Pneumatic Casters, 24L x 21W x 43H (CS21243CP)
- NEXEL Chrome Curbside Wire Truck w/4 Shelves & Pneumatic Casters, 30L x 21W x 72H (CS21304CP)
- ZORO SELECT Nesting Wire Cart, 24 In. W, 60 In. L (NT-2460R)
- Nexel Utility & Storage Carts