Shop All General Purpose Metal Shelving
Nexel
4 Shelf, Stainless Steel Solid Shelving Unit, Add On, 48inW x 24inD x 86inH
Mfr # 235377
Zoro # G111863539
product price: $973.99
/ea
Free Shipping & Returns
$973.99
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
- Brand Nexel
- MFR # 235377
- Zoro # G111863539
- Country of Origin Multiple
- Category General Purpose Metal Shelving
Description
Nexel Stainless Steel Solid Shelving Add-On 48inW x 24inD x 86inH. Add-On shelving units allow unit expansion to make the most of storage space. Includes 2 posts with leveling feet, 4 shelves, snap-on sleeves and S-hooks to join units. Solid Stainless Steel shelves feature a dual layer construction that provides strength and rigidity and is temperature and moisture resistant. Solid shelves allow for display storage of small equipment and instruments. Features: 304 Stainless Steel. Raised lip surrounding the edge of each shelf to prevent spills from overflowing. Open styling to allow shelves to be reached from all sides. Includes 4 shelves, 2 posts, snap-on sleeves and S-hooks to join units. Shelves easily adjust without tools at 1in increments. NSF approved for wet or dry use.
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
- ZORO SELECT Open Head Transport Drum, Steel, 30 gal, Unlined, Black (CQ3002)
- ZORO SELECT Shelf Liner 48"x18", Black, 4PK (5GRJ4)
- FATH Comfort Handle, Fath, 11 3/16 in (092302S06)
- ZORO SELECT Plastic Pail Lid, Blue, Tear tab, 1-3/16inH (ROP2100CVR-TT-BL)
- NEXEL Galvanized Steel, 4 Tier, Solid Shelving Starter Unit, 24Wx18Dx86H (18248SZ)
- NEXEL Galvanized Steel, 3 Tier, Solid Shelving Starter Unit, 60Wx24Dx34H (24603SZ3)
- NEXEL Nexelite 4 Shelf, Vented Plastic Mat Shelving Unit, Starter, 48inW x 24inD x 74inH (331539N)
- ECONOCO Interior Shelf for Ladder System, 4PK (AT77/B)
- ORGANIZED LIVING VENTILATED SHELF 12""X30"" (1813-1230-11)
- EQUIPTO Metal Shelving, 18"D x 36"W x 84"H, 7 Shelves, Steel (663-7A-GY)
- LORELL 3,200 lb Capacity Riveted Steel Shelving Recycled (59701)
- Nexel General Purpose Metal Shelving