Shop All Computer Workstations
Nexel
4-Shelf Mobile Wire Computer LAN Workstation w/Keyboard Tray, 36inW x 24inD x 69inH, Chrome
Mfr # 250115
Zoro # G811938230
product price: $324.99
/ea
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver
- Width 36 in
- Height 69 in
- Depth 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # 250115
- Zoro # G811938230
- UPC # 710552508380
- Country of Origin Multiple
- Category Computer Workstations
Dimensions
Width | 36 in |
Height | 69 in |
Depth | 24 in |
Details
Material | Steel |
Color | Silver |
Assembly Required | Yes |
Description
Nexel 4-Shelf Mobile Wire Computer LAN Workstation with Keyboard Tray, 36inW x 24inD x 69inH, Chrome. Nexel Mobile LAN Shelving Workstation holds your LAN equipment in one organized work center Printouts and information can be accessed without running to different locations. Wire construction promotes air circulation and prevents dust build-up. 69inH LAN Shelving comes with four shelves. LAN units come with one slide-out keyboard shelf with wrist rest, for keyboards up to 23inW x 11inD. Four 5in polyurethane swivel casters two with brakes for complete mobility. Order additional shelves and keyboard drawers for LAN shelving only to suit your needs. Attractive chrome-plated finish. Easy Assembly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX30L-BS 12V 30AH Battery for Polaris 570 RZR 570 EPS 2013-2016 (YTX30L-BS82)
- ADVANTECH Industrial Vdsl2 Ethernet Extender, M12 (EKI-1751I-AE)
- GENSPEED LAN Cable, Red, 0.2 in Cable Dia. (7131104)
- PKCELL Pkcell LR6-S60 1.5V Ultra Digital Alkaline AA Battery; Box of 60 (LR6-S60)
- INVAL Computer WorkCentre w/Hutch 47.24 in. H Smoke Oak Rectangular 1 -Drawer (CC-6701)
- AIDATA Sit/Stand Mobile Laptop Workstation, Black / Printer Shelf (LPD009P)
- NEW CASTLE SYSTEMS Newcastle Systems PC Series Mobile Powered Workstation, 35.5"W x 26"D, 100AH SLA Battery (PC510GBL)
- INVAL Computer WorkCentre - Washed Oak/Beech (AM-16423)
- INVAL Computer Workstation (ET-5615)
- GLOBAL INDUSTRIAL Mobile Laptop Workstation, Height Adjustable, 4-Outlet Power Strip (670060)
- AIDATA Sit/Stand Mobile Laptop Workstation, Black / Tablet Holder Arm (LPD502P)
- Nexel Computer Workstations