Shop All General Purpose Metal Shelving
Nexel
4 Shelf, Galvanized Steel Solid Shelving Unit, Starter, 72inW x 24inD x 86inH
Mfr # 189957
Zoro # G811865697
product price: $547.39
/ea
Free Shipping & Returns
$547.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # 189957
- Zoro # G811865697
- Country of Origin Multiple
- Category General Purpose Metal Shelving
Description
Solid Galvanized Starter Units allow for display and storage of small equipment and instruments. Steel shelves feature a dual layer construction that provides strength and rigidity and is temperature and moisture resistant. Starter Unit includes 4 posts with leveling feet, 4 solid galvanized shelves and plastic snap on sleeves to secure shelves to posts. Features: 18 Gauge. Raised lip surrounding the edge of each shelf to prevent spills from overflowing. Open styling to allow shelves to be reached from all sides. Includes 4 posts, 4 shelves and snap on sleeves. Shelves easily adjust without tools at 1in increments. NSF approved for wet or dry use. Limited one year warranty against rust and corrosion.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7218DLXBK)
- 80/20 Roll In T-Nut W/Ball Spring Sa 1/4-20 (13037)
- DURABILT Storage Tote with Snap Lid, Black/Yellow/Gray, Polypropylene, 23 3/4 in L, 18 in W, 17 1/4 in H (8520GRBKYL.08)
- HALLOWELL Bulk Storage Locker Add-On, 36 in W, 36 in D, 90 in H, 0 Shelves, 2 Doors, Steel, Unassembled (BSL363690-R-2A-HG)
- NEXEL Nexelite 4 Shelf, Vented Plastic Mat Shelving Unit, Starter, 48inW x 24inD x 74inH (331539N)
- NEXEL Galvanized Steel, 3 Tier, Solid Shelving Starter Unit, 60Wx24Dx34H (24603SZ3)
- NEXEL Galvanized Steel, 4 Tier, Solid Shelving Starter Unit, 24Wx18Dx86H (18248SZ)
- GLOBAL INDUSTRIAL Boltless Heavy Duty Shelving 36W x 24D x 60H, 4 Shelves, No Deck (790CP19)
- GLOBAL EQUIPMENT Outdoor Drum Cabinet 110 Gal. Capacity, Manual Close, Unassembled (316100)
- TENNSCO Metal Shelving Unit, 18"D x 36"W x 87"H, 5 Shelves, Carbon Steel (QO5-3618S)
- LYON Shelving Back Panel, Steel, 36" W, 84"H, PK2 (DD86011)
- Nexel General Purpose Metal Shelving