Shop All General Purpose Metal Shelving
Nexel
4 Shelf, Galvanized Steel Solid Shelving Unit, Starter, 48inW x 24inD x 63inH
Mfr # 189915
Zoro # G011865565
product price: $416.09
/ea
Free Shipping & Returns
$416.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # 189915
- Zoro # G011865565
- Country of Origin Multiple
- Category General Purpose Metal Shelving
Description
Solid Galvanized Starter Units allow for display and storage of small equipment and instruments. Steel shelves feature a dual layer construction that provides strength and rigidity and is temperature and moisture resistant. Starter Unit includes 4 posts with leveling feet, 4 solid galvanized shelves and plastic snap on sleeves to secure shelves to posts. Features: 18 Gauge. Raised lip surrounding the edge of each shelf to prevent spills from overflowing. Open styling to allow shelves to be reached from all sides. Includes 4 posts, 4 shelves and snap on sleeves. Shelves easily adjust without tools at 1in increments. NSF approved for wet or dry use. Limited one year warranty against rust and corrosion.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 20 lb Hang & Stack Storage Bin, Plastic, 6 in W, 5 in H, 9 1/4 in L, Red (30237RED)
- KOOVA Ski Rack For Garage Wall Storage (KV-Ski4-v1)
- VESTIL Jumbo Manual Drum Faucet, 2" Bung (JDFT-6PKG)
- HUSKY Sentry Tank Alarm for 2" NPT Tank (007670)
- NEXEL Nexelite 4 Shelf, Vented Plastic Mat Shelving Unit, Starter, 48inW x 24inD x 74inH (331539N)
- NEXEL Galvanized Steel, 4 Tier, Solid Shelving Starter Unit, 24Wx18Dx86H (18248SZ)
- NEXEL Galvanized Steel, 3 Tier, Solid Shelving Starter Unit, 60Wx24Dx34H (24603SZ3)
- EQUIPTO Ind Shelf Drawer 8 3/8"Wx3 1/8"Hx17"D, BL (8563-BL)
- JAMCO Metal Shelving Unit, 24"D x 48"W x 65"H, 5 Shelves, Steel (WN248GP)
- TENNSCO Perforated Shelf, Steel, 22 ga., Gray (PQ2-3612P)
- LITTLE GIANT Metal Shelving Unit, 18"D x 32"W x 72"H, 4 Shelves, Steel (4SH-1832-72)
- Nexel General Purpose Metal Shelving