Shop All Wire Shelf Units
Nexel
4 Shelf, Chrome Wire Shelving Unit, Starter, 36inW x 21inD x 54inH
Mfr # 796129
Zoro # G911827786
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # 796129
- Zoro # G911827786
- Country of Origin China
- Category Wire Shelf Units
Description
Simple tool-free assembly. 800 lbs. capacity of evenly distributed weight. Open design allows air and light circulation while minimizing dust accumulation. Simplify storage in your facility with our Nexel Chrome Wire Shelving that keeps your items neatly organized, on strong, durable, and adjustable flat-wire shelves. This freestanding wire shelving unit is made of steel construction and is suitable for a variety of dry applications, from retail display to warehouse storage. Each wire shelf adjusts in 1in increments and is reinforced with welded surface ribs for added strength to support large quantities of items. Additionally, this chrome wire shelving starter unit can be connected with optional add-on shelving units to expand the quantity of storage rows. Casters or additional shelves both sold separately can add mobility and levels. NSF approved. Includes 4 posts with levelers, 4 shelves, and snap-on sleeves. All shelves are adjustable on 1in increments. 36inW x 21inD x 54inH.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 36 in W x 1/4 in D x 20 in H, Gray (QLP-3619-210-32GN)
- 80/20 Extrusion, T-Slotted, 10S, 72" L, 1" W (1030-72)
- STORSYSTEM Bin, Tray, Tote, Yellow, High Impact Polystyrene, 12.25 in W, 12 in H (CE1954PY-NK0300-1)
- 80/20 Roller Wheels, 15 Series (2280)
- NEXEL Poly-Z-Brite, 4 Tier, Wire Shelving Unit, 1 Heavy Duty Shelf, 48W x 18D x 63H (184861DSZ)
- NEXEL Nexelate Wire Shelving Starter Unit, Silver Epoxy, 24W X 24D X 63H (24246EP)
- NEXEL Wire Shelving, Black Epoxy, 60W X 18D X 63H (18606B)
- NEXEL Nexelate Wire Shelving Starter Unit, Silver Epoxy, 48W X 14D X 54H (14485EP)
- NEXEL 4 Tier Wire Shelving Starter Unit, Stainless Steel, 30W x 14D x 54H (14305S)
- NEXEL Quick Adjust Wire Shelving, Chrome, 48x14x54 (14485AC)
- NEXEL Chrome Wire Shelving, 60W X 30D x 63H (30606C)
- Nexel Wire Shelf Units