Shop All Wire Cart Accessories
Nexel
36W x 24D x 74H Nylon Cover, Blue
Mfr # 481112BL
Zoro # G208596685
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Height 74 in
- Color Blue
- Depth 24 in
- Material 400 Denier Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # 481112BL
- Zoro # G208596685
- UPC # 707022081382
- Country of Origin China
- Category Wire Cart Accessories
Dimensions
Overall Width | 36 in |
Overall Height | 74 in |
Depth | 24 in |
Details
Color | Blue |
Material | 400 Denier Nylon |
Description
. Nylon covers are made of water resistant 400 denier blue nylon with reinforced corners and double stitching for long lasting durability. Two pockets allow 8-1/2 x 11 documents to travel with Truck. Quick and easy hook and loop closure.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS CHAIN 5/16 G43 CL SLIP HK, ZP, UPC, 8013330 (8013330)
- VESTIL Edge of Dock Leveler, Mechanical, 93 in. W (FM-3066)
- NATIONAL MFG/SPECTRUM BRANDS HHI 14 Quick Link (N100-263)
- RONSTAN Sheave, Fibrous Rope, 5/16 in Max Cable Size, 880 lb Max Load, Plain (RF251)
- NEXEL 48W x 18D x 63H Nylon Cover, Blue (99/400#2B-BL)
- METRO Wire Shelf, 18x36 in., Chrome (1836QC)
- METRO Easy Grip Handle, 24 in L x 1in W x 1in H (MERGH24S)
- GLOBAL INDUSTRIAL Height Adjustable Wire Meter Stand (320795)
- R&B WIRE PRODUCTS Replacement Chrome Plated Wire Shelf for 18x48 Shelving (SH1848)
- ATLANTIC Wire Basket For Cart System, green (23308042)
- ATLANTIC Wire Basket For Cart System, gray (23308041)
- Nexel Wire Cart Accessories