Shop All Wire Shelf Posts
Nexel
34H Chrome Post, 4PK
Mfr # 320783
Zoro # G508658328
product price: $38.15
/pk 4, $9.54/ea
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Finish Chrome
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # 320783
- Zoro # G508658328
- UPC # 707022400084
- Country of Origin China
- Category Wire Shelf Posts
Dimensions
Overall Height | 34 in |
Details
Color | Silver |
Finish | Chrome |
Material | Steel |
Description
. Build or add on to your shelving with additional posts that make for limitless configurations. Numbered marks make shelf leveling easy and fast at 1 increments. Includes floor levelers and plastic top caps. Chrome plated finish is attractive enough for retail display, but withstands warehouse conditions as well. NSF approved. Set of 4.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Shelving Unit, 24"D x 72"W x 85"H, 4 Shelves, Chrome (2KPE6)
- HARDWARE RESOURCES Dark Bronze Center Support Bracket for 1-5/16" Round Closet Rods (M7370-ORB)
- ECONOCO Bracket Chrome, 16"L, 3/32in. Thick, 25PK (GA16)
- LIFT-ALL Gas Bottle Sling, Single, 1000 lb. (GBS1N)
- NEXEL 14H Chrome Post, 4PK (711235)
- NEXEL 6H Nexelon Post, 4PK (711227)
- NEXEL P34S Stainless Steel Post 34inH, 4PK (320820)
- NEXEL Poly-Z-Brite 74" Post (P74Z)
- NEXEL 48H Black Epoxy Post, 4PK (711256)
- NEXEL 86H Nexelon Post, 4PK (711239)
- METRO Shelf Post Add-On, 54"H, SS, 2PK (54PS-2 9995Z-8)
- Nexel Wire Shelving