Shop All Computer Workstations
Nexel
3-Shelf Wire Computer LAN Workstation with Keyboard Tray, 60inW x 24inD x 34inH, Black
Mfr # 695376BK
Zoro # G611938171
product price: $431.99
/ea
Free Shipping & Returns
$431.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 60 in
- Depth 24 in
- Height 34 in
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # 695376BK
- Zoro # G611938171
- Country of Origin Multiple
- Category Computer Workstations
Dimensions
Width | 60 in |
Depth | 24 in |
Height | 34 in |
Details
Material | Steel |
Color | Black |
Description
NexelTM Black 3-Shelf Wire Computer LAN Workstation with Keyboard Tray 60inW x 24inD x 34inH. Nexel Computer LAN station series allows you to easily work with multiple servers/computers in one workstation Heavy-duty welded steel wire construction promotes air circulation, light and fire suppressant distribution, and prevents dust build up. Nexelfts exclusive Black Epoxy high performance finish is guaranteed against rust and corrosion for 7 full years in dry storage applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADD-ON Addon 5 Pack Of 1.82M (6.00Ft) Vga Male To Male Black Cable (VGAMM6-5PK)
- MAXELL Silver Oxide SR621W High Drain Watch Battery Replaces 363, MD363, PK 5 (SR621W)
- MIGHTY MAX BATTERY 12V 1.3Ah Replacement Battery for Yuasa NP1.2-12 - 2 Pack (ML1.3-12MP232148)
- ECOM GROUP INC Mighty Max Battery YTZ12 12V 11AH / 210CCA Battery (YTZ12S)
- GLOBAL INDUSTRIAL Mobile Laptop Workstation, Height Adjustable, 4-Outlet Power Strip (670060)
- GLOBAL INDUSTRIAL Mobile Height Adjustable Laptop Workstation, Aluminum/Steel, Silver (670061)
- GLOBAL INDUSTRIAL 24in Computer LAN Workstation, 24inW x 30inD x 74inH, Gray, Unassembled (651317)
- GLOBAL INDUSTRIAL Side Shelves, Black, Set Of 2, 12W x 22-1/2D x 6H (237368BK)
- SEVILLE CLASSICS Adjustable Laptop, Mobile Height (OFF65921B)
- GLOBAL INDUSTRIAL Mobile Computer Workstation, Dark Gray, Unassembled (694561GY)
- INVAL Computer Workstation (ET-5615)
- Nexel Computer Workstations