Shop All Wire Shelf Units
Nexel
3-Shelf Garment Floor Rack, 24D x 36W x 74H
Mfr # 6806
Zoro # G508596620
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$270.99
Free 30-Day Returns
Key Features
- Shelving Style With Hanger Bars
- Depth 24 in
- Height 74 in
- Material Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nexel
- MFR # 6806
- Zoro # G508596620
- UPC # 710552506423
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 36 in |
Depth | 24 in |
Height | 74 in |
Details
Item | Freestanding Coat Racks |
Shelving Style | With Hanger Bars |
Material | Steel |
Color | Silver |
Description
Durable chrome plated steel wire design minimizes dust accumulation. Resists denting, chipping and rusting. The full length coat rod holds up to 250 lbs. 24D x 36W x 74H. Assembles quickly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JARKE Cantilever Rack Brace Set, Removable, PK3 (25B3036)
- ZEELINE Polyethylene Bung Faucet for 2 in. NPT Opening (67)
- PRIMELINE TOOLS 1/4 in., Nickel Plated Shelf Support (8 Pack) (U 10169)
- BENCHPRO Drawer, 14-1/2 W x 20 D x 6 in. H, Black (D6S)
- NEXEL 5 Tier Black Epoxy Wire Shelving Starter Unit, 54W x 24D x 86H (24548B5)
- NEXEL Chrome Wire Shelving, 54W X 18D x 63H (18546C)
- NEXEL 5 Tier Silver Epoxy Wire Shelving Starter Unit, 72W x 24D x 74H (24727EP5)
- NEXEL 4 Tier Chrome Wire Shelving Starter Unit, 36W x 12D x 63H (12366C)
- NEXEL 5 Tier Chrome Wire Shelving Starter Unit, 60W x 18D x 74H (18607C5)
- NEXEL Wire Shelving, Black Epoxy, 36W X 24D X 63H (24366B)
- WHITMOR 9 in. H X 20 in. W X 12 in. L White Stackable Shelf (6023-3121)
- Nexel Wire Shelving