Shop All Refrigerators
Nexel
3 Door Merchandiser Refrigerator, 53 Cu. Ft., 78-3/8W x 30D x 80-3/4'H
Mfr # SG1.9L3-HC
Zoro # G108613260
product price: $4,336.99
/ea
Item requires special delivery charges. A $405.00 per item surcharge will be applied.
$4,336.99
Free 30-Day Returns
Key Features
- Color Black
- Overall Depth 30
- Width 78-3/8 in
- Height 84-3/8 in
- Voltage 115
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # SG1.9L3-HC
- Zoro # G108613260
- UPC # 707022408189
- Country of Origin China
- Category Refrigerators
Dimensions
Overall Depth | 30 |
Width | 78-3/8 in |
Height | 84-3/8 in |
Details
Color | Black |
Voltage | 115 |
Construction Material | Coated Steel |
Description
53 Cubic Feet Capacity. nsures a temperature controlled environment while conveniently displaying food and beverages for food service, commercial, retail, and other related applications. The powder coated steel exterior construction is both strong and corrosion resistant providing years of dependable service. Three double pane glass swing out doors offer full content access, high visibility, and energy efficiency. The 12 PVC coated wire shelves allow convenient content storage while reducing required maintenance. The aluminum interior includes bright, long-lasting LED lighting for high visibility. The bottom mount compressor is designed to be easily serviced and allows for light duty storage on top of the unit. Includes front panel temperature controls and power switches for convenient user access. Features 3 casters for ergonomic mobility and transport. 7' power cord. Temperatures range from 33 - 40°F.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEX MIX Chex Mix Snack Mix Turtle 4.5 oz., PK7 (16000-14848)
- SQWINCHER Sports Drink Mix, 64 oz., Liquid Concentrate, Sugar Free, Grape (159050103)
- GLASTENDER 24 Wide For 19 Deep Ice Bin (IBCA-24)
- RATIONAL Hex Screw M5X20 Torx T20 (10.01.892P)
- NEXEL Compact Countertop Refrigerator 1.7 Cu. Ft. Black (BC-47)
- NEXEL Refrigerator & Freezer Combo, 10 Cu. Ft., Black (243227)
- NEXEL 2.7 Cu. Ft. Compact Refrigerator, Black (BC-75A)
- NEXEL Reach In Split Door Refrigerator, 4 Solid Doors, 47 Cu. Ft. (CFD-2RR-SD-HC)
- AVANTI Refrigerator, 3.3 cu.ft., White (RM3420W)
- BLACK & DECKER Compact Refrigerator Energy Star Single Door Mini Fridge with Freezer, 2.5 Cubic Feet, VCM (BCRK25V)
- PREMIUM LEVELLA Premium Levella 15.5 cu. ft. Commercial Display Refrigerator One Glass Door Merchandiser in Silver (PRF155DX)
- Nexel Refrigerators