Shop All Refrigerators
Nexel
3 Door Commercial Reach-In Refrigerator, 72 Cu. Ft., 80-7/8W x 32-1/4D x 82-1/2H
Mfr # CFD-3RR-HC
Zoro # G208613276
product price: $4,999.99
/ea
Item requires special delivery charges. A $355.00 per item surcharge will be applied.
$4,999.99
Free 30-Day Returns
Key Features
- Overall Depth 32-1/4
- Width 80-7/8 in
- Height 82-1/2 in
- Voltage 115
- Construction Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nexel
- MFR # CFD-3RR-HC
- Zoro # G208613276
- UPC # 707022408165
- Country of Origin China
- Category Refrigerators
Dimensions
Overall Depth | 32-1/4 |
Width | 80-7/8 in |
Height | 82-1/2 in |
Details
Voltage | 115 |
Construction Material | Stainless Steel |
Description
72 cubic ft. capacity. Reach-in Refrigerator combines strong durability and spacious storage containment for commercial foodservice industries. This R290 refrigerant offers low environmental impact and excellent thermodynamic performance, making it ideal for a variety of foodservice settings. 9 adjustable epoxy coated steel shelves provide versatile storage needs and a bright incandescent interior lighting enables strong visibility. Exterior digital temperature controls deliver precise and constant temperatures ranging from 33 to 40°F. Bottom compressor allows for easy servicing. Unit rolls easily on 4 3 swivel polypropylene casters, 2 with brakes. 80-7/8 x 32-1/4D x 82-1/2H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOLTZ Stoltz RP-444 3 inch Bow Stop Roller - 1/2 inch Shaft (RP-444)
- GOLD MEDAL Flossugar Blue Raspberry Cotton Candy Sugar 3.25 lb (3201)
- ROYAL Royal Flan Dessert Mix 15.2 oz., PK12 (48050)
- MANITOWOC Soeniod Valve, Water Inlet, 115V, 60Hz (6063)
- NEXEL Ice Merchandiser, 2 Swing Glass Doors, 45 Cu. Ft. (D1.2BM2F-ICE-HC)
- NEXEL 3 Door Merchandiser Refrigerator, 53 Cu. Ft., 78-3/8W x 30D x 80-3/4'H (SG1.9L3-HC)
- NEXEL 2.7 Cu. Ft. Compact Refrigerator, Black (BC-75A)
- NEXEL Compact Countertop Refrigerator 1.7 Cu. Ft. Black (BC-47)
- NEXEL Reach In Split Door Refrigerator, 4 Solid Doors, 47 Cu. Ft. (CFD-2RR-SD-HC)
- NEXEL Reach In Refrigerator, Glass Door, 23 Cu. Ft. (CFD-1RR- G-HC)
- MAXX COLD Undercounter Refrigerator, Single Door 6.7 CUFT (MXSR29U)
- Nexel Refrigerators